PASS AND SEYMOUR TM874-BK Switch, 15A, 4 Way | CH4HVX

PASS AND SEYMOUR TM874-BK Switch, 15A, 4 Way

Item: CH4HVX Model: TM874-BK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
ColorBlack

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorPrice
PASS AND SEYMOUR TM874 Switch, 15A, 4 Way | CH4HVV TM874Brown-
RFQ
PASS AND SEYMOUR TM874-LA Switch, 15A, 4 Way | CH4HVW TM874-LAAlmond-
RFQ
PASS AND SEYMOUR TM874-W Switch, 15A, 4 Way | CH4HVY TM874-WWhite-
RFQ
PASS AND SEYMOUR TM874-I Switch, 15A, 4 Way | CH4HVZ TM874-IIvory-
RFQ
PASS AND SEYMOUR TM874GCC6 Switch, 15A, 4 Way | CH4HWA TM874GCC6--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR TM874-BK Switch, 15A, 4 Way