PASS AND SEYMOUR TM873-NICC10 Switch, 15A, 120V, 3 Way | CH4HVE

PASS AND SEYMOUR TM873-NICC10 Switch, 15A, 120V, 3 Way

Item: CH4HVE Model: TM873-NICC10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
MaterialNickel
Operating Cycles50000
Voltage120V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorVoltageOperating CyclesPrice
PASS AND SEYMOUR TM873-LA Switch, 15A, 3 Way | CH4HVA TM873-LAAlmond---
RFQ
PASS AND SEYMOUR TM873-W Switch, 15A, 3 Way | CH4HVB TM873-WWhite---
RFQ
PASS AND SEYMOUR TM873-GRY Switch, 15A, 3 Way | CH4HVC TM873-GRYGray---
RFQ
PASS AND SEYMOUR TM873-I Switch, 15A, 3 Way | CH4HVD TM873-IIvory---
RFQ
PASS AND SEYMOUR TM873-BK Switch, 15A, 3 Way | CH4HVF TM873-BKBlack---
RFQ
PASS AND SEYMOUR TM873 Switch, 15A, 3 Way | CH4HVG TM873Brown---
RFQ
PASS AND SEYMOUR TM873GCC10 Switch, 15A, 3 Way | CH4HVH TM873GCC10----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR TM873-NICC10 Switch, 15A, 120V, 3 Way