PASS AND SEYMOUR SCK2002 Slack Grip, Double Weave, Closed Mesh, Offset Eye, 2.00 to 2.490 Inch Dia.

Item: CH4CTF Model: SCK2002
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulling Grip
Breaking Strength11000 lbs.
Cable Dia.2" to 2.49"
Cable Size2" to 2.49"
Mesh Length27"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizePrice
PASS AND SEYMOUR SCK2502 Slack Grip, Double Weave, Closed Mesh, Offset Eye, 2.50 to 2.990 Inch Dia. | CH4CTE SCK25022.5" to 2.99"30"11000 lbs.2.5" to 2.99"-
RFQ
PASS AND SEYMOUR SCK1502 Slack Grip, Double Weave, Closed Mesh, Offset Eye, 1.50 to 1.740 Inch Dia. | CH4CTG SCK15021.5" to 1.74"26"7400 lbs.1.5" to 1.74"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR SCK2002 Slack Grip, Double Weave, Closed Mesh, Offset Eye, 2.00 to 2.490 Inch Dia.