PASS AND SEYMOUR PS3001 Pulling Grip, Short Length, Rotating Eye, K Type, 3.000 to 3.490 Inch Dia.

Item: CH4DWG Model: PS3001
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulling Grip
Breaking Strength48000 lbs.
Cable Dia.3" to 3.49"
Cable Size3" to 3.49"
Eye Dia.1 7/8"
Mesh Length30"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBreaking StrengthMesh LengthCable SizeCable Dia.Eye Dia.Price
PASS AND SEYMOUR PS1501 Pulling Grip, Short Length, Rotating Eye, K Type, 1.500 to 1.990 Inch Dia. | CH4DVZ PS150127200 lbs.25"1.5" to 1.99"1.5" to 1.99"1 5/8"-
RFQ
PASS AND SEYMOUR PS1251 Pulling Grip, Short Length, Rotating Eye, K Type, 1.250 to 1.490 Inch Dia. | CH4DWA PS125116400 lbs.21"1.25" to 1.49"1.25" to 1.49"1 3/8"-
RFQ
PASS AND SEYMOUR PS1001 Pulling Grip, Short Length, Rotating Eye, K Type, 1.000 to 1.240 Inch Dia. | CH4DWB PS100116400 lbs.20"1" to 1.24"1" to 1.24"1 3/8"-
RFQ
PASS AND SEYMOUR PS0751 Pulling Grip, Short Length, Rotating Eye, K Type, 0.750 to 0.990 Inch Dia. | CH4DWC PS07519600 lbs.20"0.75" to 0.99"0.75" to 0.99"1"-
RFQ
PASS AND SEYMOUR PS0502 Pulling Grip, Short Length, Rotating Eye, K Type, 0.500 to 0.610 Inch Dia. | CH4DWD PS05025600 lbs.16"0.5" to 0.61"0.5" to 0.61"7/8"-
RFQ
PASS AND SEYMOUR PS0501 Pulling Grip, Short Length, Rotating Eye, K Type, 0.500 to 0.610 Inch Dia. | CH4DWE PS05015600 lbs.11"0.5" to 0.61"0.5" to 0.61"7/8"-
RFQ
PASS AND SEYMOUR PS2001 Pulling Grip, Short Length, Rotating Eye, K Type, 2.000 to 2.490 Inch Dia. | CH4DWF PS200133000 lbs.26"2" to 2.49"2" to 2.49"1 7/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR PS3001 Pulling Grip, Short Length, Rotating Eye, K Type, 3.000 to 3.490 Inch Dia.