PASS AND SEYMOUR FSHL250-UU Support Grips Heavy Duty, 2.500 to 2.990 Inch Dia.

Item: CH4KYH Model: FSHL250-UU
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Grip
Bale Length10"
Breaking Strength10080 lbs.
Cable Dia.2.5" to 2.99"
Cable Size2.5" to 2.99"
Mesh Length39"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizeBale LengthPrice
PASS AND SEYMOUR FCHL125-UU Support Grips Heavy Duty, 1.250 to 1.490 Inch Dia. | CH4KXR FCHL125-UU1.25" to 1.49"31"4720 lbs.1.25" to 1.49"10"-
RFQ
PASS AND SEYMOUR FCHL100-UU Support Grips Heavy Duty, 1.000 to 1.240 Inch Dia. | CH4KXU FCHL100-UU1" to 1.24"29"4720 lbs.1" to 1.24"10"-
RFQ
PASS AND SEYMOUR FCHL075-UU Support Grips Heavy Duty, 0.750 to 0.990 Inch Dia. | CH4KXW FCHL075-UU0.75" to 0.99"26"2700 lbs.0.75" to 0.99"10"-
RFQ
PASS AND SEYMOUR FCHL350-UU Support Grips Heavy Duty, 3.500 to 3.990 Inch Dia. | CH4KXY FCHL350-UU3.5" to 3.99"45"13120 lbs.3.5" to 3.99"10"-
RFQ
PASS AND SEYMOUR FCHL300-UU Support Grips Heavy Duty, 3.000 to 3.490 Inch Dia. | CH4KXZ FCHL300-UU3" to 3.49"41"10080 lbs.3" to 3.49"10"-
RFQ
PASS AND SEYMOUR FCHL250-UU Support Grips Heavy Duty, 2.500 to 2.990 Inch Dia. | CH4KYA FCHL250-UU2.5" to 2.99"39"10080 lbs.2.5" to 2.99"10"-
RFQ
PASS AND SEYMOUR FCHL200-UU Support Grips Heavy Duty, 2.000 to 2.490 Inch Dia. | CH4KYB FCHL200-UU2" to 2.49"37"10080 lbs.2" to 2.49"10"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR FSHL250-UU Support Grips Heavy Duty, 2.500 to 2.990 Inch Dia.