PASS AND SEYMOUR FS350-LB Support Grips Standard Duty, Split Lace, 3.500 to 3.990 Inch Dia. | CH4LBR

PASS AND SEYMOUR FS350-LB Support Grips Standard Duty, Split Lace, 3.500 to 3.990 Inch Dia.

Item: CH4LBR Model: FS350-LB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Grip
Bale Length18"
Breaking Strength5280 lbs.
Cable Dia.3.5" to 3.99"
Cable Size3.5" to 3.99"
Mesh Length28"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizeBale LengthPrice
PASS AND SEYMOUR FS050-LB Support Grips Standard Duty, Split Lace, 0.500 to 0.610 Inch Dia. | CH4LBM FS050-LB0.5" to 0.61"11"770 lbs.0.5" to 0.61"18"-
RFQ
PASS AND SEYMOUR FS300-LB Support Grips Standard Duty, Split Lace, 3.000 to 3.490 Inch Dia. | CH4LBW FS300-LB3" to 3.49"26"5280 lbs.3" to 3.49"18"-
RFQ
PASS AND SEYMOUR FS250-LB Support Grips Standard Duty, Split Lace, 2.500 to 2.990 Inch Dia. | CH4LBZ FS250-LB2.5" to 2.99"24"3360 lbs.2.5" to 2.99"18"-
RFQ
PASS AND SEYMOUR FS200-LB Support Grips Standard Duty, Split Lace, 2.000 to 2.490 Inch Dia. | CH4LCD FS200-LB2" to 2.49"22"3360 lbs.2" to 2.49"18"-
RFQ
PASS AND SEYMOUR FS175-LB Support Grips Standard Duty, Split Lace, 1.750 to 1.990 Inch Dia. | CH4LCH FS175-LB1.75" to 1.99"20"3150 lbs.1.75" to 1.99"18"-
RFQ
PASS AND SEYMOUR FS150-LB Support Grips Standard Duty, Split Lace, 1.500 to 1.740 Inch Dia. | CH4LCM FS150-LB1.5" to 1.74"18"1920 lbs.1.5" to 1.74"18"-
RFQ
PASS AND SEYMOUR FS125-LB Support Grips Standard Duty, Split Lace, 1.250 to 1.490 Inch Dia. | CH4LCR FS125-LB1.25" to 1.49"16"1920 lbs.1.25" to 1.49"18"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR FS350-LB Support Grips Standard Duty, Split Lace, 3.500 to 3.990 Inch Dia.