PASS AND SEYMOUR FS062-U Support Grips Standard Duty, Split Lace, 0.620 to 0.740 Inch Dia.

Item: CH4LCZ Model: FS062-U
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Grip
Bale Length8"
Breaking Strength960 lbs.
Cable Dia.0.62" to 0.74"
Cable Size0.62" to 0.74"
Mesh Length11"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizeBale LengthPrice
PASS AND SEYMOUR FS350-U Support Grips Standard Duty, Split Lace, 3.500 to 3.990 Inch Dia. | CH4LBP FS350-U3.5" to 3.99"28"5040 lbs.3.5" to 3.99"24"-
RFQ
PASS AND SEYMOUR FS300-U Support Grips Standard Duty, Split Lace, 3.000 to 3.490 Inch Dia. | CH4LBU FS300-U3" to 3.49"26"5040 lbs.3" to 3.49"21"-
RFQ
PASS AND SEYMOUR FS250-U Support Grips Standard Duty, Split Lace, 2.500 to 2.990 Inch Dia. | CH4LBY FS250-U2.5" to 2.99"24"3760 lbs.2.5" to 2.99"18"-
RFQ
PASS AND SEYMOUR FS200-U Support Grips Standard Duty, Split Lace, 2.000 to 2.490 Inch Dia. | CH4LCB FS200-U2" to 2.49"22"3760 lbs.2" to 2.49"16"-
RFQ
PASS AND SEYMOUR FS175-U Support Grips Standard Duty, Split Lace, 1.750 to 1.990 Inch Dia. | CH4LCF FS175-U1.75" to 1.99"20"2640 lbs.1.75" to 1.99"14"-
RFQ
PASS AND SEYMOUR FS150-U Support Grips Standard Duty, Split Lace, 1.500 to 1.740 Inch Dia. | CH4LCK FS150-U1.5" to 1.74"18"1680 lbs.1.5" to 1.74"12"-
RFQ
PASS AND SEYMOUR FS125-U Support Grips Standard Duty, Split Lace, 1.250 to 1.490 Inch Dia. | CH4LCP FS125-U1.25" to 1.49"16"1680 lbs.1.25" to 1.49"10"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR FS062-U Support Grips Standard Duty, Split Lace, 0.620 to 0.740 Inch Dia.