PASS AND SEYMOUR FCSD94 Support Grips Service with Bus Drop, 0.940 to 1.250 Inch Dia.

Item: CH4KZA Model: FCSD94
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Grip
Bale Length10"
Breaking Strength1020 lbs.
Cable Dia.0.94" to 1.25"
Cable Size0.94" to 1.25"
Mesh Length11"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Mesh LengthBreaking StrengthCable SizeBale LengthPrice
PASS AND SEYMOUR FCSD70 Support Grips Service with Bus Drop, 0.700 to 0.970 Inch Dia. | CH4KZC FCSD700.7" to 0.97"9"1020 lbs.0.7" to 0.97"8"-
RFQ
PASS AND SEYMOUR FCSD52 Support Grips Service with Bus Drop, 0.530 to 0.730 Inch Dia. | CH4KZE FCSD520.53" to 0.73"8"790 lbs.0.53" to 0.73"8"-
RFQ
PASS AND SEYMOUR FCSD40 Support Grips Service with Bus Drop, 0.410 to 0.560 Inch Dia. | CH4KZF FCSD400.41" to 0.56"5"500 lbs.0.41" to 0.56"6"-
RFQ
PASS AND SEYMOUR FCSD30 Support Grips Service with Bus Drop, 0.300 to 0.430 Inch Dia. | CH4KZH FCSD300.3" to 0.43"5"500 lbs.0.3" to 0.43"5"-
RFQ
PASS AND SEYMOUR FCSD22 Support Grips Service with Bus Drop, 0.220 to 0.320 Inch Dia. | CH4KZJ FCSD220.22" to 0.32"4"290 lbs.0.22" to 0.32"4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR FCSD94 Support Grips Service with Bus Drop, 0.940 to 1.250 Inch Dia.