PASS AND SEYMOUR CRB5362-SGRY Duplex Receptacle, Spec Grade, Smooth Face, 20A, 125V, Gray | CH4CEP

PASS AND SEYMOUR CRB5362-SGRY Duplex Receptacle, Spec Grade, Smooth Face, 20A, 125V, Gray

Item: CH4CEP Model: CRB5362-SGRY
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle, Duplex
ColorGray
Number Of Poles2
Number Of Wires3
Phase3
Voltage125V AC
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorNumber Of PolesNumber Of WiresPhaseWire SizeVoltageDielectric StrengthConnectionPrice
PASS AND SEYMOUR CRB5262-SGRY Duplex Receptacle, Spec Grade, Smooth Face, 15A, 125V, Gray | CH4CEJ CRB5262-SGRYGray23314 AWG to 10 AWG125V AC---
RFQ
PASS AND SEYMOUR CRB5262-SI Duplex Receptacle, Spec Grade, Smooth Face, 15A, 125V, Ivory | CH4CEK CRB5262-SIIvory23314 AWG to 10 AWG125V AC---
RFQ
PASS AND SEYMOUR CRB5262-SLA Duplex Receptacle, Spec Grade, Smooth Face, 15A, 125V, Light Almond | CH4CEL CRB5262-SLA-23314 AWG to 10 AWG125V AC---
RFQ
PASS AND SEYMOUR CRB5262-SW Duplex Receptacle, Spec Grade, Smooth Face, 15A, 125V, White | CH4CEM CRB5262-SWWhite23-14 AWG to 10 AWG125V AC2000V--
RFQ
PASS AND SEYMOUR CRB5362-S Duplex Receptacle, Spec Grade, Smooth Face, 20A, 125V, Brown | CH4CEN CRB5362-SBrown23314 AWG to 10 AWG125V AC---
RFQ
PASS AND SEYMOUR CRB5362-SI Duplex Receptacle, Spec Grade, Smooth Face, 20A, 125V, Ivory | CH4CEQ CRB5362-SIIvory23-14 AWG to 10 AWG125V AC2000V--
RFQ
PASS AND SEYMOUR CRB5362-SLA Duplex Receptacle, Spec Grade, Smooth Face, 20A, 125V, Light Almond | CH4CER CRB5362-SLA-23314 AWG to 10 AWG125V AC---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR CRB5362-SGRY Duplex Receptacle, Spec Grade, Smooth Face, 20A, 125V, Gray