PASS AND SEYMOUR CGSS2001562M Strain Relief Cord Grip, 2 Inch Size, Straight, 1.43-1.56 Inch Outer Dia. | CH4KMX

PASS AND SEYMOUR CGSS2001562M Strain Relief Cord Grip, 2 Inch Size, Straight, 1.43-1.56 Inch Outer Dia.

Item: CH4KMX Model: CGSS2001562M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size1.43" to 1.56"
MaterialStainless Steel

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable SizeMaterialPrice
PASS AND SEYMOUR CGSS2001375M Strain Relief Cord Grip, 2 Inch Size, Straight, 1.25-1.37 Inch Outer Dia. | CH4KMW CGSS2001375M1.25" to 1.37"Stainless Steel-
RFQ
PASS AND SEYMOUR CGSS2001688M Strain Relief Cord Grip, 2 Inch Size, Straight, 1.56-1.68 Inch Outer Dia. | CH4KMY CGSS2001688M1.56" to 1.68"Stainless Steel-
RFQ
PASS AND SEYMOUR CGSS2001812M Strain Relief Cord Grip, 2 Inch Size, Straight, 1.68-1.81 Inch Outer Dia. | CH4KMZ CGSS2001812M1.68" to 1.81"Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR CGSS2001562M Strain Relief Cord Grip, 2 Inch Size, Straight, 1.43-1.56 Inch Outer Dia.