PASS AND SEYMOUR CG1508125 Cord Grip, 1-1/2 Inch Size, Straight, 0.68 to 0.81 Inch Outer Dia., Aluminium | CH4AWR

PASS AND SEYMOUR CG1508125 Cord Grip, 1-1/2 Inch Size, Straight, 0.68 to 0.81 Inch Outer Dia., Aluminium

Item: CH4AWR Model: CG1508125
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Grip
Cable Size0.68" to 0.81"
ConstructionAluminum
Grip MaterialAluminum

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable SizeConstructionGrip MaterialPrice
PASS AND SEYMOUR CG15045688 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.56 to 0.68 Inch Outer Dia., Aluminum | CH4AVX CG150456880.56" to 0.68"AluminumAluminum-
RFQ
PASS AND SEYMOUR CG15045812 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.68 to 0.81 Inch Outer Dia., Aluminium | CH4AVY CG150458120.68" to 0.81"AluminumAluminum-
RFQ
PASS AND SEYMOUR CG15045875 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.75 to 0.87 Inch Outer Dia., Aluminium | CH4AVZ CG150458750.75" to 0.87"AluminumAluminum-
RFQ
PASS AND SEYMOUR CG150451000 Cord Grip, 1-1/2 Inch Size, 45 Degree, 0.87-1.0 Inch Outer Dia., Aluminium | CH4AWA CG1504510000.87" to 1"AluminumAluminum-
RFQ
PASS AND SEYMOUR CG150451125 Cord Grip, 1-1/2 Inch Size, 45 Degree, 1.0-1.12 Inch Outer Dia., Aluminium | CH4AWB CG1504511251" to 1.12"AluminumAluminum-
RFQ
PASS AND SEYMOUR CG150451250 Cord Grip, 1-1/2 Inch Size, 45 Degree, 1.12-1.25 Inch Outer Dia., Aluminium | CH4AWC CG1504512501.12" to 1.25"AluminumAluminum-
RFQ
PASS AND SEYMOUR CG150451375 Cord Grip, 1-1/2 Inch Size, 45 Degree, 1.25-1.37 Inch Outer Dia., Aluminium | CH4AWD CG1504513751.25" to 1.37"AluminumAluminum-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR CG1508125 Cord Grip, 1-1/2 Inch Size, Straight, 0.68 to 0.81 Inch Outer Dia., Aluminium