PASS AND SEYMOUR ASWR1532-W4 Switch, 120V, Single Pole, 3 Way | CH4AVN

PASS AND SEYMOUR ASWR1532-W4 Switch, 120V, Single Pole, 3 Way

Item: CH4AVN Model: ASWR1532-W4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
ColorWhite
Connection TypeInternal Pressure Plates
Depth1.63"
Length1.77"
Mounting TypeBox
Number Of Gangs1
Number Of Poles1
Number Of Switches1
Voltage120V AC
Width1.77"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthConnection TypeVoltageNumber Of PolesNumber Of GangsNumber Of SwitchesColorPrice
PASS AND SEYMOUR ASWR1532G4 Switch, 120V, Single Pole, 3 Way | CH4AVL ASWR1532G41.63"Internal Pressure Plates120V AC111--
RFQ
PASS AND SEYMOUR ASWR1532-M4 Switch, 120V, Single Pole, 3 Way | CH4AVM ASWR1532-M41.63"Internal Pressure Plates120V AC111--
RFQ
PASS AND SEYMOUR ASWR155RMG1 Switch, 120V, Single Pole, 4 Way, Multi-Location | CH4AVT ASWR155RMG11 4/5"Internal Pressure Plates120V AC111--
RFQ
PASS AND SEYMOUR ASWRRRG1 Switch, 120V, Single Pole, 3 Way, Multi-Location | CH4AVW ASWRRRG11 4/5"Internal Pressure Plates120V AC111--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR ASWR1532-W4 Switch, 120V, Single Pole, 3 Way