PASS AND SEYMOUR ASTP155RMG1 Switch, 120V, Single Pole, 3 Way, WiFi Ready | CH4AUE

PASS AND SEYMOUR ASTP155RMG1 Switch, 120V, Single Pole, 3 Way, WiFi Ready

Item: CH4AUE Model: ASTP155RMG1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Connection TypeInternal Pressure Plates
Depth1.63"
Length2.66"
MaterialGraphite
Mounting TypeBox
Number Of Gangs1
Number Of Poles1
Number Of Switches1
Voltage120V AC
Wattage1800 W
Width1.77"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelConnection TypeVoltageNumber Of PolesDepthNumber Of GangsNumber Of SwitchesColorWattagePrice
PASS AND SEYMOUR ASTP1532G4 Switch, 120V, Single Pole, 3 Way | CH4AUB ASTP1532G4Internal Pressure Plates120V AC11.63"11---
RFQ
PASS AND SEYMOUR ASTP1532-W4 Switch, 120V, Single Pole, 3 Way | CH4AUC ASTP1532-W4Internal Pressure Plates120V AC11.63"11White--
RFQ
PASS AND SEYMOUR ASTP1532-M4 Switch, 120V, Single Pole, 3 Way | CH4AUD ASTP1532-M4Internal Pressure Plates120V AC11.63"11---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR ASTP155RMG1 Switch, 120V, Single Pole, 3 Way, WiFi Ready