PASS AND SEYMOUR ASPD1532G4 Paddle Switch, 15A, 120V, Single Pole, 3 Way | CH4AJN

PASS AND SEYMOUR ASPD1532G4 Paddle Switch, 15A, 120V, Single Pole, 3 Way

Item: CH4AJN Model: ASPD1532G4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Connection TypeInternal Pressure Plates
Depth1 1/2"
Length1.77"
MaterialGraphite
Mounting TypeBox
Number Of Gangs1
Number Of Poles1
Number Of Switches1
Voltage120V AC
Width1.77"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthConnection TypeNumber Of PolesNumber Of GangsNumber Of SwitchesVoltageColorPrice
PASS AND SEYMOUR ASPD1532-M4 Paddle Switch, 15A, 120V, Single Pole, 3 Way | CH4AJP ASPD1532-M41 1/2"Internal Pressure Plates111120V AC--
RFQ
PASS AND SEYMOUR ASPD1532-W4 Paddle Switch, 15A, 120V, Single Pole, 3 Way | CH4AJQ ASPD1532-W41 1/2"Internal Pressure Plates111120V ACWhite-
RFQ
PASS AND SEYMOUR ASPD2032G4 Paddle Switch, 20A, 120V, Single Pole, 3 Way | CH4AKQ ASPD2032G41.59"Internal Pressure Plates111120V AC--
RFQ
PASS AND SEYMOUR ASPD2032-W4 Paddle Switch, 20A, 120V, Single Pole, 3 Way | CH4AKR ASPD2032-W41.59"Internal Pressure Plates111120V ACWhite-
RFQ
PASS AND SEYMOUR ASPD2032-M4 Paddle Switch, 20A, 120V, Single Pole, 3 Way | CH4AKT ASPD2032-M41.59"Internal Pressure Plates111120V AC--
RFQ
PASS AND SEYMOUR ASPD1532G277 Paddle Switch, 120/277V Single Pole, 3 Way | CH4AKZ ASPD1532G2771 1/2"Internal Pressure Plates111---
RFQ
PASS AND SEYMOUR ASPD1531G277 Paddle Switch, Half Size, 120/277V Single Pole, 3 Way | CH4ALA ASPD1531G2771 1/2"Internal Pressure Plates111---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR ASPD1532G4 Paddle Switch, 15A, 120V, Single Pole, 3 Way