PASS AND SEYMOUR 26W47 Locking Plug, 125V, Yellow | CH3ZRQ

PASS AND SEYMOUR 26W47 Locking Plug, 125V, Yellow

Item: CH3ZRQ Model: 26W47
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
ColorYellow
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPhaseWire SizeNumber Of PolesTypePrice
PASS AND SEYMOUR PSL515-P Locking Plug, 15A, 125V, Black Back, White Front Body | CH3YQW PSL515-P-4 AWG2--
RFQ
PASS AND SEYMOUR CRL515-P Locking Plug, 15A, 125V, Black Back, White Front Body | CH3YQX CRL515-P-18 AWG to 10 AWG2--
RFQ
PASS AND SEYMOUR PSL615-P Locking Plug, 15A, 250V, Black Back, White Front Body | CH3YRC PSL615-P-4 AWG2--
RFQ
PASS AND SEYMOUR PSL715P Locking Plug, 15A, 277V, Black Back, White Front Body | CH3YRG PSL715P-4 AWG2--
RFQ
PASS AND SEYMOUR L2020-P Locking Plug, 20A, 347V, Black Back, White Front Body | CH3ZDZ L2020-P318 AWG to 10 AWG---
RFQ
PASS AND SEYMOUR L1020-P Locking Plug, 20A, 125V, Black Back, White Front Body | CH3ZFT L1020-P318 AWG to 10 AWG---
RFQ
PASS AND SEYMOUR L1120-P Locking Plug, 20A, 250V, Black Back, White Front Body | CH3ZFU L1120-P318 AWG to 10 AWG---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR 26W47 Locking Plug, 125V, Yellow