Flat Shipping

Flat Shipping at €24.99 + VAT

PASLODE 650384 Framing Nails, 3 Inch Length, Low Carbon Steel | CG8YMU 60RA81

PASLODE 650384 Framing Nail, Low Carbon Steel, Hot Dipped Galv, 3 In Lg., Rnd Spacer

Item: CG8YMU Model: 650384Cross Ref: 60RA81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFraming Nails
Collation Angle30°
Collation ConfigurationPolyolefin Copolymer
Collation TypeAdhesive
FinishHot Dip Galvanized
Head StyleRound Spacer
IncludesPolymer Coating on Nail Head
Length3"
MaterialLow Carbon Steel
Number Of Sticks2000
Point TypeDiamond
Shank Thread Dia.3/25"
Shank TypeSmooth
System Of MeasurementImperial
TypeFraming Nail
Collation Quantity50
Compatible With Manufacturer Model Number501000, 502000 and 513000, 906300
For Use With501000, 502000, 513000, Mfr. No. 906300
Head Diameter1/8"
Head TypeOffset Round
Overall Length3"
Penny Size10D
Product TypeFraming Nails
Shank Diameter3"

Shipping Info:

Ship weight (kg) 8.3475
Country of OriginUS

Product Details:

    • Includes: Polymer Coating on Nail Head

Product Variants

ProductModelTypeCollation ConfigurationCollation TypeHead StyleNumber Of SticksIncludesCollation AnglePoint TypePkg. Qty.Price
PASLODE 650381 Framing Nails, 2 Inch Length, Low Carbon Steel | CG8YMQ 3FRP6 650381Roofing, Siding And Framing NailStripTapeFull Round37-30°Diamond2€121.17
PASLODE 650382 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMR 60RA80 650382Framing NailPolyolefin CopolymerAdhesiveRound Spacer2000Polymer Coating on Nail Head30°Diamond2€109.07
PASLODE 650383 Framing Nails, 2-3/8 Inch Length, Low Carbon Steel | CG8YMT 5LB31 650383Roofing, Siding And Framing NailStripTapeFull Round37-30°Diamond2€124.63
PASLODE 650385 Framing Nails, 3 Inch Length, Low Carbon Steel | CG8YMV 3FRP7 650385Roofing, Siding And Framing NailStripTapeFull Round37-30°Diamond2€163.59
PASLODE 650386 Framing Nails, 3 Inch Length, Low Carbon Steel | CG8YMW 60RA82 650386Framing NailPolyolefin CopolymerAdhesiveRound Spacer2000Polymer Coating on Nail Head30°Diamond2000€186.91
PASLODE 650387 Framing Nails, 3 Inch Length, Low Carbon Steel | CG8YMX 3FRP9 650387Roofing, Siding And Framing NailStripTapeFull Round34-30°Diamond2€199.57
PASLODE 650388 Framing Nails, 3-1/4 Inch Length, Low Carbon Steel | CG8YMY 5LB33 650388Roofing, Siding And Framing NailStripTapeFull Round34-30°Diamond2€209.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 650384 Framing Nail, Low Carbon Steel, Hot Dipped Galv, 3 In Lg., Rnd Spacer
€188.90 /unit