Flat Shipping

Flat Shipping at €24.99 + VAT

PASLODE 650230 Angled Finish Nails, 1-1/4 Inch Length, Low Carbon Steel | CG8YMD 5VK17

PASLODE 650230 Angled Finish Nail, Low CS, Zn Galv, 1 1/4 In Lg., Finished Head, 16 ga. Gauge, 2000 Pk

Item: CG8YMD Model: 650230Cross Ref: 5VK17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngled Finish Nails
Collation Angle20°
Collation ConfigurationStrip
Collation TypeAdhesive
FinishZinc Galvanized
Gauge16 ga.
Head StyleFinish
Length1 1/4"
MaterialLow Carbon Steel
Number Of Sticks50
Point TypeChisel
Shank TypeSmooth
System Of MeasurementImperial
TypeFinishing Nail

Shipping Info:

Ship weight (kg) 0.99
Country of OriginCN

Product Variants

ProductModelTypeCollation ConfigurationCollation TypeCollation AngleGaugeHead StylePoint TypeNumber Of SticksPkg. Qty.Price
PASLODE 650047 Angled Finish Nails, 2 Inch Length, Low Carbon Steel | CG8YLT 5VK16 650047Finishing NailStripAdhesive20°16 ga.FinishChisel502€51.58
PASLODE 650231 Angled Finish Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YME 5VK18 650231Finishing NailStripAdhesive20°16 ga.FinishChisel502€44.77
PASLODE 650232 Angled Finish Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YMF 5VK19 650232Finishing NailStripAdhesive20°16 ga.FinishChisel502000€55.41
PASLODE 650282 Straight Finish Nails, 1-1/4 Inch Length, Low Carbon Steel | CG8YMK 5VK11 650282Finishing NailStripAdhesive-16 ga.FinishChisel502€23.98
PASLODE 650283 Straight Finish Nails, 1-1/2 Inch Length, Low Carbon Steel | CG8YML 4WL16 650283Finishing NailStripAdhesive-16 ga.FinishChisel502€28.26
PASLODE 650285 Straight Finish Nails, 2 Inch Length, Low Carbon Steel | CG8YMN 4WL17 650285Finishing NailStripAdhesive-16 ga.FinishChisel502€38.09
PASLODE 650287 Straight Finish Nails, 2-1/2 Inch Length, Low Carbon Steel | CG8YMP 4WL14 650287Finishing NailStripAdhesive-16 ga.FinishChisel502€50.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASLODE 650230 Angled Finish Nail, Low CS, Zn Galv, 1 1/4 In Lg., Finished Head, 16 ga. Gauge, 2000 Pk
€42.07 /pack