Flat Shipping

Flat Shipping at €24.99 + VAT

PARTNERS BRAND G2501 Tag String, 12 Inch Size, White, PK 1000 | CT7LVG

PARTNERS BRAND G2501 Tag String, 12 Inch Size, White, PK 1000

Item: CT7LVG Model: G2501Cross Ref: 44YF05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemString
ColorWhite
MaterialCotton
Overall Length12"
Product TypeTag String

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
PARTNERS BRAND G20031 Tag Rejected, 4-3/4 Inch Sizex2-3/8 Inch Size, PK 1000 | CT7LUM G20031G200311€102.84
PARTNERS BRAND G2500 Tag Wire, 12 Inch Size, Silver, PK 1000 | CT7LUN G2500G25001000€38.85
PARTNERS BRAND G26201W TagConsecNmbr, Wire, 4-3/4 Inch Sizex2-3/8 Inch Size, PK 1000 | CT7LVF G26201WG26201W1-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARTNERS BRAND G2501 Tag String, 12 Inch Size, White, PK 1000
€47.37 /unit