Flat Shipping

Flat Shipping at €24.99 + VAT

PARLEC ER32-0375 Collet ER32 3/8 | AH3LKN 32UU20

PARLEC ER32-0375 Collet ER32 3/8

Item: AH3LKN Model: ER32-0375Cross Ref: 32UU20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet SeriesER32 Series
Face ShapeRound
Head Dia.1.3"
Max. Body Dia.3/8"
Min. Size0.359"
Number Of Slots8
Overall Length1.574"
Range0.359" to 0.375"
System Of MeasurementFractional Inch
Bore ShapeRound
Collapse Range0.335" to 0.375"
Collet Size3/8"
Collet TypeStandard
Max Pressure2000 psi
Measurement SystemInch
Outside Diameter - Maximum1.3"
StandardsDIN 6499-B
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)7.62
Country of OriginIN

Product Variants

ProductModelCollet SeriesMax. Body Dia.RangeFace ShapeProjectionShank Dia.Shank ShapePrice
PARLEC ER20-625-560H Collet ER 0.625in | AH3LJD 32UT87 ER20-625-560HER Series---1.66"5/8"Straight€260.58
PARLEC 100PG-0500 Collet 100PG 1/2 | AH3LJR 32UT99 100PG-0500-1/2"0.484" to 0.5"Round---€38.58
PARLEC 100RPG-0812 Collet 100PG 13/16 | AH3LJT 32UU01 100RPG-0812-13/16"0.797" to 0.813"Round---€66.99
PARLEC DA200-0312 Collet DA200 5/16 | AH3LJU 32UU02 DA200-0312DA200-0.297" to 0.313"----€17.82
PARLEC DA300-0250 Collet DA300 1/4 | AH3LJV 32UU03 DA300-0250DA300-0.234" to 0.25"----€16.73
PARLEC ER16-0062 Collet ER16 1/16 | AH3LJW 32UU04 ER16-0062ER161/16"0.04" to 0.062"Round---€31.39
PARLEC ER16-0125 Collet ER16 1/8 | AH3LJX 32UU05 ER16-0125ER161/8"0.086" to 0.125"Round---€31.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARLEC ER32-0375 Collet ER32 3/8
€36.23 /unit