Flat Shipping

Flat Shipping at €24.99 + VAT

PARLEC ECN10W Collet Wrench Open End 15/16 Da100 | AC2TAK 2MLU6

PARLEC ECN10W Collet Wrench Open End 15/16 Da100

Item: AC2TAK Model: ECN10WCross Ref: 2MLU6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Wrench
For Use WithDouble Angel Collet System
StyleDouble Angle
TypeOpen End
Overall Length15/16"
Product TypeHex Nut Wrench

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.76
Ship length (cm)22.1
Ship width (cm)12.7
HS code8204110030
Country of OriginUS

Product Variants

ProductModelTypeSizeStylePrice
PARLEC ECN12W Collet Wrench Open End 1 1/4 Da180 | AC2TAL 2MLU7 ECN12WOpen End1.25"Double Angle€85.18
PARLEC ECN75W Collet Wrench Open End 3/4 Da200 | AC2TAP 2MLV1 ECN75WOpen End-Double Angle€49.30
PARLEC ECN78W Collet Wrench Open End 7/8 Da | AC2TAQ 2MLV2 ECN78WOpen End-Double Angle€73.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARLEC ECN10W Collet Wrench Open End 15/16 Da100
€62.81 /unit