Flat Shipping

Flat Shipping at €24.99 + VAT

PARLEC C40-15SM4 Shell Mill Holders Cat 40 3/4-16 | AC2RWP 2MLF5

PARLEC C40-15SM4 Shell Mill Holders Cat 40 3/4-16

Item: AC2RWP Model: C40-15SM4Cross Ref: 2MLF5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€288.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Body Dia.3 3/4"
Dimension A1 1/2"
Dimension B3 3/4"
Dimension C4"
Dimension G0.94"
Pilot Dia.1 1/2"
Pilot Length0.94"
Projection4"
Thread Size1/4"-16
Body Diameter3.75"
Compatible Drive Key Model Number15KY
Compatible Lock Screw Model Number15LS
Contact TypeSingle Contact
Coolant SupplyCoolant Through
Head Diameter3 3/4"
Includes Cap ScrewCap Screw Not Included
Includes Lock ScrewLock Screw Included
Lock Screw Size3/4"
MaterialSteel
Pilot Diameter1 1/2"
T.i.r. Tolerance0.0002"
Taper SizeCAT40

Shipping Info:

Ship weight (kg) 4.3425
Ship height (cm)11.43
Ship length (cm)31.75
Ship width (cm)11.18
HS code8466100130
Country of OriginUS

Product Variants

ProductModelDimension CBody Dia.Dimension ADimension GDimension BPilot Dia.Pilot LengthProjectionPrice
PARLEC B30-10SM177 Shell Mill Holders Bt 30 1/2-20 | AC2RWA 2MLD9 B30-10SM1771.77"2.38"1"17/25"2.38"1"17/25"1.77"€146.13
PARLEC B30-75SM118 Shell Mill Holders Bt 30 3/8-24 | AC2RWB 2MLE2 B30-75SM1181.18"1 3/4"3/4"17/25"1 3/4"3/4"17/25"-€169.14
PARLEC B40-10SM2 Shell Mill Holders Bt 40 1/2-20 | AC2RWC 2MLE3 B40-10SM22"2 1/4"1"17/25"2 1/4"1"17/25"2"€197.11
PARLEC B40-10SM4 Shell Mill Holders Bt 40 1/2-20 | AC2RWD 2MLE4 B40-10SM44"2 1/4"1"17/25"2 1/4"1"17/25"4"€225.46
PARLEC B40-12SM2 Shell Mill Holders Bt 40 5/8-18 | AC2RWE 2MLE5 B40-12SM22 1/4"2 3/4"1 1/4"17/25"2 3/4"1 1/4"17/25"2 1/4"€235.53
PARLEC B40-15SM2 Shell Mill Holders Bt 40 3/4-16 | AC2RWF 2MLE6 B40-15SM22 1/4"3 3/4"1 1/2"0.94"3 3/4"1 1/2"0.94"2 1/4"€253.04
PARLEC B40-75SM2 Shell Mill Holders Bt 40 3/8-24 | AC2RWG 2MLE7 B40-75SM22"1 3/4"3/4"17/25"1 3/4"3/4"17/25"2"€197.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARLEC C40-15SM4 Shell Mill Holders Cat 40 3/4-16
€288.51 /unit