Flat Shipping

Flat Shipping at €24.99 + VAT

PARLEC C40-12SA400 Stub Arbor Style 2 Cat 40 Taper Shank | AC2RXV 2MLJ6

PARLEC C40-12SA400 Stub Arbor Style 2 Cat 40 Taper Shank

Item: AC2RXV Model: C40-12SA400Cross Ref: 2MLJ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€459.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStub Arbor
Dimension A4"
Dimension B3 1/4"
Dimension C18/25"
Dimension D0.31"
Dimension E1 1/4"
Dimension F1 3/4"
FinishBlack Oxide
For Use WithTool Holders
Material - MachiningHigh Speed Steel
Overall Length6.69"
Projection4"
Shank ShapeTapered
Shank TypeTaper
Stem Length6.69"
MaterialSteel
Material Hardness56 HRC
Nose Diameter1 3/4"
Pilot Diameter0.31"
Product TypeStub Arbor Holder
T.i.r. Tolerance0.0002"
Taper SizeCAT40

Shipping Info:

Ship weight (kg) 3.3525
Ship height (cm)10.16
Ship length (cm)29.97
Ship width (cm)10.16
HS code8466100130
Country of OriginUS

Product Variants

ProductModelDimension CDimension ADimension DDimension EDimension FDimension BProjectionShank ShapePrice
PARLEC C40-10SA4 Stub Arbor Style 1 Cat 40 Taper Shank | AC2RXM 2MLH8 C40-10SA41 1/4"4"1/4"1"1 14/25"2.62"-Tapered€511.19
PARLEC B40-10SA400 Stub Arbor Style 2 Bt 40 Taper Shank | AC2RXN 2MLH9 B40-10SA40018/25"4"1/4"1"1 3/4"2.97"4"Tapered€480.02
PARLEC C40-10SA400 Stub Arbor Style 2 Cat 40 Taper Shank | AC2RXP 2MLJ1 C40-10SA40018/25"4"1/4"1"1 3/4"3 1/4"4"Tapered€477.91
PARLEC C50-10SA4 Stub Arbor Style 1 Cat 50 Taper Shank | AC2RXQ 2MLJ2 C50-10SA41 1/4"4"1/4"1"1 14/25"2.62"-Tapered€614.91
PARLEC C50-10SA6 Stub Arbor Style 1 Cat 50 Taper Shank | AC2RXR 2MLJ3 C50-10SA61 1/4"6"1/4"1"1 14/25"4.62"-Tapered€684.43
PARLEC C50-10SA500 Stub Arbor Style 2 Cat 50 Taper Shank | AC2RXT 2MLJ4 C50-10SA50018/25"5"1/4"1"1 1/2"--Tapered€552.87
PARLEC C40-12SA4 Stub Arbor Style 1 Cat 40 Taper Shank | AC2RXU 2MLJ5 C40-12SA41 1/4"4"0.31"1 1/4"1 22/25"2.45"-Tapered€515.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARLEC C40-12SA400 Stub Arbor Style 2 Cat 40 Taper Shank
€459.46 /unit