Flat Shipping

Flat Shipping at €24.99 + VAT

PARLEC 7716-037 Tap Adapter 3/8 inch | AH3LJK 32UT93

PARLEC 7716-037 Tap Adapter 3/8 inch

Item: AH3LJK Model: 7716-037Cross Ref: 32UT93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Adapter
Range3/8"
Tap Shank Dia.0.381"
Tap Size3/8"
Tap Square Size0.286"
TypePositive Drive
Compatible Tap HolderNumertap 770 Attachment
For Max Tap Size (inch)3/8"
For Tap Square Size0.286"
Outside Diameter - Maximum1.25"
Product TypeTap Adapter
Tap Size Capacity (inch)3/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelRangeTypePrice
PARLEC 10-050 Tap Adapter 1/2 inch 100Series | AH3LJE 32UT88 10-0501/2"Positive Drive€85.10
PARLEC 7711C-075 Tap Adapter 3/4 inch | AH3LJF 32UT89 7711C-0753/4"Positive Drive€186.35
PARLEC 7711CG-062 Tap Adapter 5/8 inch | AH3LJG 32UT90 7711CG-0625/8"Positive Drive€259.12
PARLEC 7711CG-081 Tap Adapter 13/16 inch | AH3LJH 32UT91 7711CG-0810.812"Positive Drive€259.12
PARLEC 7711CG-087 Tap Adapter 7/8 inch | AH3LJJ 32UT92 7711CG-0877/8"Positive Drive€259.12
PARLEC 7716-144 Tap Adapter 1-1/2 Inch | AH3LJL 32UT94 7716-1441 1/2"Positive Drive€134.24
PARLEC 7716-3-056 Tap Adapter 9/16 inch | AH3LJM 32UT95 7716-3-0560.562"Positive Drive€293.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARLEC 7716-037 Tap Adapter 3/8 inch
€145.27 /unit