Flat Shipping

Flat Shipping at €24.99 + VAT

PARLEC 12MCRB-10MM Bushing Power Milling 10mm 2.75 Inch Length | AC2RVM 2MLC6

PARLEC 12MCRB-10MM Bushing Power Milling 10mm 2.75 Inch Length

Item: AC2RVM Model: 12MCRB-10MMCross Ref: 2MLC6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Collet TypePower Milling
Compatible WithPower Milling Chucks
Face ShapeRound
Length2 3/4"
Measurement SystemMetric
Number Of Slots3
Outside Dia.1 1/4"
Size10
TypePower Milling
Overall Length2 3/4"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.32
Ship length (cm)9.65
Ship width (cm)4.32
HS code8466100130
Country of OriginUS

Product Variants

ProductModelSizeTypeOutside Dia.Price
PARLEC 12MCRB-20MM Bushing Power Milling 20mm 2.75 Inch Length | AC2RVH 2MLC2 12MCRB-20MM-Power Milling1 1/4"€113.99
PARLEC 12MCRB-16MM Bushing Power Milling 16mm 2.75 Inch Length | AC2RVJ 2MLC3 12MCRB-16MM-Power Milling1 1/4"€115.17
PARLEC 12MCRB-12MM Bushing Power Milling 12mm 2.75 Inch Length | AC2RVK 2MLC4 12MCRB-12MM12"Power Milling1 1/4"€113.99
PARLEC 12MCRB-08MM Bushing Power Milling 8mm 2.75 Inch Length | AC2RVL 2MLC5 12MCRB-08MM8Power Milling1 1/4"€113.99
PARLEC 12MCRB-14MM Bushing Power Milling 14mm 2.75 Inch Length | AC2RVN 2MLC7 12MCRB-14MM-Power Milling1 1/4"€113.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARLEC 12MCRB-10MM Bushing Power Milling 10mm 2.75 Inch Length
€120.70 /unit