Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER XV501P-8 Brass Ball Valve Fnpt x Mnpt 1/2 In | AB4ZDN 20K901

PARKER XV501P-8 Brass Ball Valve Fnpt x Mnpt 1/2 In

Item: AB4ZDN Model: XV501P-8Cross Ref: 20K901
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball FinishChrome Plated
Ball MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection TypeFNPT x MNPT
Handle MaterialSteel
Handle TypeLever
Max. Pressure600 psi WOG
Max. Steam Pressure150 psi WSP
Number Of Pieces2
Pipe Size1/2"
PortFull
Pressure For Water600 psi WOG
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +350°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Coefficient Of Volume (cv)18.55
Connection Gender - Side 1Male
Connection Gender - Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaAir, Steam, Water
HandleLever
Handle ColorBlue
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)150 psi
Media Temp. Range0°F to 350°F
Nominal Valve Size1/2"
Overall Length4.16"
StandardsANSI B1.20.3
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)10.67
Ship length (cm)10.41
Ship width (cm)11.18
HS code8481801085
Country of OriginUS

Product Variants

ProductModelPipe SizePortBody MaterialConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
PARKER XV501P-4 Brass Ball Valve Fnpt x Mnpt 1/4 In | AB4ZDL 20K898 XV501P-41/4"FullBrassFNPT x MNPT600 psi WOG150 psi WSPBrassPTFE€59.33
PARKER XV501P-6 Brass Ball Valve Fnpt x Mnpt 3/8 In | AB4ZDM 20K899 XV501P-63/8"FullBrassFNPT x MNPT600 psi WOG150 psi WSPBrassPTFE€14.07
PARKER XV501P-12 Brass Ball Valve Fnpt x Mnpt 3/4 In | AB4ZDP 20K902 XV501P-123/4"StandardBrassFNPT x MNPT600 psi WOG150 psi WSPBrassPTFE€54.98
PARKER XV501P-16 Brass Ball Valve Inline Fnpt x Mnpt 1 In | AB4ZDQ 20K903 XV501P-161"StandardBrassFNPT x MNPT600 psi WOG150 psi WSPBrassPTFE€46.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER XV501P-8 Brass Ball Valve Fnpt x Mnpt 1/2 In
€22.78 /unit