Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

Parker VSTI1/8EDCF Hollow Hex Hydraulic Blanking Plug, 1/8 In. Bspp | AC7ZQP | 39A351

PARKER VSTI1/8EDCF Blanking Plug, G 1/8 A Connection Size

Item: AC7ZQP Model: VSTI1/8EDCFCross Ref: 39A351
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlanking Plug
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Body MaterialCarbon Steel
Connection TypeBSPP
Hex Size0.203"
Includes Pre-applied Thread SealantNo
Includes SealYes
MagneticYes
Max. Operating Pressure2321 psi to 9137 psi
Max. Pressure5800 psi
Pipe Fitting MaterialCarbon Steel
Pipe Size1/8"
Seal MaterialNitrile
ShapeBlanking Plug For Ports
StyleMale BSPP Threaded Seal
Temp. Range-65°F to +500°F
Tube O.d.6 mm to 42 mm
Basic Fitting ShapePlug
Finish/coatingZinc Plated
Fitting Connection TypeMale BSPP
Maximum Operating Pressure630 Bar
Nominal Pipe Size1/8"
Outside Diameter1"
Overall Length7/16"
Specific Fitting ShapeHollow Hex Head Plug
StandardsDIN ISO 8434

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.5
Ship length (cm)1.11
Ship width (cm)0.5
HS code7326908588
Country of OriginTW

Product Details:

    • Pipe fitting suitable for closure of ports in fittings and hydraulic systems for automotive, power generation and oil & gas applications
    • Carbon steel construction for withstanding pressures up to 5800 psi and temperatures up to 500 degrees F
    • Chromium-6 free zinc plating offers protection against harsh liquids and chemicals
    • Adheres to ISO 1179-1 standards

Product Variants

ProductModelStyleBody MaterialConnection TypeHex SizeMax. PressureTemp. RangeMax. Steam PressureOutside Dia.Price
PARKER VSTI10X1EDCF Hollow Hex Plug M10 x 1 Metric | AC7ZQC 39A340 VSTI10X1EDCFMale Metric Threaded SealCarbon SteelMetric0.203"5800 psi-65°F to +250°F--€6.04
PARKER VSTI12X1.5EDCF Hollow Hex Plug M12 x 1.5 Metric | AC7ZQD 39A341 VSTI12X1.5EDCFMale Metric Threaded SealCarbon SteelMetric0.234"5800 psi-65°F to +250°F--€7.63
PARKER VSTI14X1.5EDCF Hollow Hex Plug M14 x 1.5 Metric | AC7ZQE 39A342 VSTI14X1.5EDCFMale Metric Threaded SealCarbon SteelMetric0.234"5800 psi-65°F to +250°F--€8.49
PARKER VSTI16X1.5EDCF Hollow Hex Plug M16 x 1.5 Metric | AC7ZQF 39A343 VSTI16X1.5EDCFMale Metric Threaded SealCarbon SteelMetric0.297"5800 psi-65°F to +250°F--€9.14
PARKER VSTI18X1.5EDCF Hollow Hex Plug M18 x 1.5 Metric | AC7ZQG 39A344 VSTI18X1.5EDCFMale Metric Threaded SealCarbon SteelMetric0.297"5800 psi-65°F to +250°F--€10.99
PARKER VSTI20X1.5EDCF Hollow Hex Plug M20 x 1.5 Metric | AC7ZQH 39A345 VSTI20X1.5EDCFMale Metric Threaded SealCarbon SteelMetric0.391"5800 psi-65°F to +250°F--€18.41
PARKER VSTI26X1.5EDCF Hollow Hex Plug M26 x 1.5 Metric | AC7ZQK 39A347 VSTI26X1.5EDCFMale Metric Threaded SealCarbon SteelMetric0.484"5800 psi-65°F to +250°F--€23.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VSTI1/8EDCF Blanking Plug, G 1/8 A Connection Size
€5.30 /unit