Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS2225P-12 Street Tee Brass 3/4 Inch Pipe | AA6HJJ 13Y864

PARKER VS2225P-12 Street Tee Brass 3/4 Inch Pipe

Item: AA6HJJ Model: VS2225P-12Cross Ref: 13Y864
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Tee
ApplicationNon-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeTee
Body MaterialBrass
ClassPipe Fittings
ColorBrown
Connection TypeFNPT x MNPT x FNPT
Fitting Side A GenderFemale
Fitting Side B GenderMale
Fitting Side C GenderFemale
GenderMale x Female
Includes Pre-applied Thread SealantYes
Includes SealNo
Length2 1/2"
Low Lead Compliance LevelNot Compliant
Max. Pressure1000 psi
Max. Working Pressure1000 psi
Pipe Fitting MaterialBrass
Pipe Size3/4"
ShapeTee Extruded Street Fitting
Temp. Range-65°F to +250°F
Basic Fitting ShapeTee
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeNPT
Fitting Side C Nominal Pipe Size3/4"
Fitting Side C TypeNPT
Material GradeC37700
Max. Steam Pressure1000 psi
Maximum Operating Pressure1000 psi
Overall Length2 1/2"
Specific Fitting ShapeStreet Tee
StandardsSAE J530, SAE J531
Thread Sealant TypeVibra Seal

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.92
Ship length (cm)6.35
Ship width (cm)10.67
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeApplicationMax. Working PressureHex SizeConnection TypeClassColorFitting Side A GenderPrice
PARKER VS2225P-2 Street Tee Brass 1/8 Inch Pipe | AA6HJE 13Y860 VS2225P-21/8"Non-Potable Water1000 psi-FNPT x MNPT x FNPTPipe FittingsBrownFemale€4.88
PARKER VS2225P-4 Street Tee Brass 1/4 Inch Pipe | AA6HJF 13Y861 VS2225P-41/4"Non-Potable Water1000 psi-FNPT x MNPT x FNPTPipe FittingsBrownFemale€10.97
PARKER VS2225P-6 Street Tee Brass 3/8 Inch Pipe | AA6HJG 13Y862 VS2225P-63/8"Non-Potable Water1000 psi-FNPT x MNPT x FNPTPipe FittingsBrownFemale€13.82
PARKER VS2225P-8 Street Tee Brass 1/2 Inch Pipe | AA6HJH 13Y863 VS2225P-81/2"Non-Potable Water1000 psi-FNPT x MNPT x FNPTPipe FittingsBrownFemale€20.94
PARKER L2225P-8 Street Tee Brass 1/2 Inch | AA8PLV 19H205 L2225P-81/2"Potable Water1000 psi-FNPT x MNPT x FNPTPipe FittingsBrownFemale€85.94
PARKER 4-4-4 ST-B Street Tee Brass 1/4 Inch Npt | AA9HUH 1DGL6 4-4-4 ST-B1/4"Air, Natural Gas, Oil3000 psig3/4"FNPT x MNPT x FNPTPipe FittingsBrownFemale€57.75
PARKER 6-6-6 ST-B Street Tee Brass 3/8 Inch Npt | AA9HUJ 1DGL7 6-6-6 ST-B3/8"Air, Natural Gas, Oil2700 psig7/8"FNPT x MNPT x FNPTPipe FittingsBrownFemale€88.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS2225P-12 Street Tee Brass 3/4 Inch Pipe
€48.99 /unit