Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS215PNL-2-30 Long Pipe Nipple 1/8 Inch 3 Inch Length Brass | AA6HER 13Y778

PARKER VS215PNL-2-30 Long Pipe Nipple 1/8 Inch 3 Inch Length Brass

Item: AA6HER Model: VS215PNL-2-30Cross Ref: 13Y778
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ApplicationAir, Non-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeNipple
ConnectionPipe
Connection TypePipe
IncludesThread Sealant
Length3"
MaterialBrass
Material (pipe)Brass
Metal Pipe ConstructionSeamless
Overall Length3"
Pipe Fitting MaterialBrass
Pipe Size1/8"
Pipe TypePipe Nipple
PressureUp To 1000 psi
Side A Connection TypeThreaded
Side A GenderMale
Side B Connection TypeThreaded
Side B GenderMale
Specific Pipe Fitting ShapeNipple
TypePipe Fitting
Wall Thickness0.078"
Inside Diameter1/4"
Material GradeC37700
Maximum Operating Pressure1000 psi
Nominal Pipe Size1/8"
Outside Diameter13/32"
Side A Thread TypeNPT
Side B Thread TypeNPT
StandardsSAE J530, SAE J531
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.03
Ship length (cm)7.62
Ship width (cm)6.86
HS code7412200025
Country of OriginUS

Product Variants

ProductModelPipe SizeOverall LengthApplicationTypePressureConnection TypeConnectionMaterialPrice
PARKER VS215PNL-2-15 Long Pipe Nipple 1/8 Inch 1-1/2 Inch Length Brass | AA6HEN 13Y775 VS215PNL-2-151/8"-Air, Non-Potable WaterPipe FittingUp To 1000 psiPipePipeBrass€3.00
PARKER VS215PNL-2-20 Long Pipe Nipple 1/8 Inch 2 Inch Length Brass | AA6HEP 13Y776 VS215PNL-2-201/8"2"Air, Non-Potable WaterPipe FittingUp To 1000 psiPipePipeBrass€3.98
PARKER VS215PNL-2-25 Long Pipe Nipple 1/8 Inch 2-1/2 Inch Length Brass | AA6HEQ 13Y777 VS215PNL-2-251/8"-Air, Non-Potable WaterPipe FittingUp To 1000 psiPipePipeBrass€4.59
PARKER VS215PNL-2-35 Long Pipe Nipple 1/8 Inch 3-1/2 Inch Length Brass | AA6HET 13Y779 VS215PNL-2-351/8"-Air, Non-Potable WaterPipe FittingUp To 1000 psiPipePipeBrass€8.59
PARKER VS215PNL-4-15 Long Pipe Nipple 1/4 Inch 1-1/2 Inch Length Brass | AA6HEU 13Y780 VS215PNL-4-151/4"-Air, Non-Potable WaterPipe FittingUp To 1000 psiPipePipeBrass€4.63
PARKER VS215PNL-4-20 Long Pipe Nipple 1/4 Inch 2 Inch Length Brass | AA6HEV 13Y781 VS215PNL-4-201/4"2"Air, Non-Potable WaterPipe FittingUp To 1000 psiPipePipeBrass€4.51
PARKER VS215PNL-4-25 Long Pipe Nipple 1/4 Inch 2-1/2 Inch Length Brass | AA6HEW 13Y782 VS215PNL-4-251/4"-Air, Non-Potable WaterPipe FittingUp To 1000 psiPipePipeBrass€7.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS215PNL-2-30 Long Pipe Nipple 1/8 Inch 3 Inch Length Brass
€6.67 /unit