Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS215PN-12 Close Nipple 3/4 Inch Brass | AA6HEM 13Y774

PARKER VS215PN-12 Close Nipple 3/4 Inch Brass

Item: AA6HEM Model: VS215PN-12Cross Ref: 13Y774
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Nipple
ApplicationAir, Non-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeNipple
ConnectionPipe
Connection TypePipe
IncludesThread Sealant
Length1.312"
MaterialBrass
Material (pipe)Brass
Metal Pipe ConstructionSeamless
Pipe Fitting MaterialBrass
Pipe Size3/4"
Pipe TypePipe Nipple
PressureUp To 1000 psi
Side A Connection TypeThreaded
Side A GenderMale
Side B Connection TypeThreaded
Side B GenderMale
Specific Pipe Fitting ShapeNipple
Temp. Range-65°F to +250°F
TypePipe Fitting
Wall Thickness0.157"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.7
Ship length (cm)3.33
Ship width (cm)6.86
HS code7412200025
Country of OriginUS

Product Variants

ProductModelPipe SizeWall ThicknessPressureMaterialConnectionConnection TypeTypeTemp. RangePrice
PARKER VS215PN-2 Close Nipple 1/8 Inch Brass | AA6HEH 13Y770 VS215PN-21/8"0.063"Up To 1000 psiBrassPipePipePipe Fitting-65°F to +250°F€2.02
PARKER VS215PN-4 Close Nipple 1/4 Inch Brass | AA6HEJ 13Y771 VS215PN-41/4"0.088"Up To 1000 psiBrassPipePipePipe Fitting-65°F to +250°F€2.55
PARKER VS215PN-6 Close Nipple 3/8 Inch Brass | AA6HEK 13Y772 VS215PN-63/8"0.086"Up To 1000 psiBrassPipePipePipe Fitting-65°F to +250°F€4.37
PARKER VS215PN-8 Close Nipple 1/2 Inch Brass | AA6HEL 13Y773 VS215PN-81/2"0.117"Up To 1000 psiBrassPipePipePipe Fitting-65°F to +250°F€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS215PN-12 Close Nipple 3/4 Inch Brass
€17.09 /unit