Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS209P-8-4 Reducer Bushing Brass 1/4 Inch x 1/2 Inch | AA6HDV 13Y758

PARKER VS209P-8-4 Reducer Bushing Brass 1/4 Inch x 1/2 Inch

Item: AA6HDV Model: VS209P-8-4Cross Ref: 13Y758
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ApplicationAir, Non-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeBushing
Body MaterialBrass
ClassPipe Fittings
ColorBrown
Connection TypeMNPT
Fitting Length1"
Fitting Side A GenderMale
Fitting Side B GenderFemale
GenderMale x Female
Hex Size7/8"
Includes Pre-applied Thread SealantYes
Includes SealNo
Length1"
Low Lead Compliance LevelNot Compliant
Max. Pressure1000 psi
Max. Working Pressure1000 psi
Overall Length1"
Pipe Fitting MaterialBrass
Pipe Size1/4" x 1/2"
ShapeBushing
Temp. Range-65°F to +250°F
Basic Fitting ShapeBushing
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
Material GradeC37700
Max. Steam Pressure1000 psi
Maximum Operating Pressure1000 psi
Specific Fitting ShapeReducing Bushing
StandardsSAE J530, SAE J531
Thread Sealant TypeVibra Seal

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.22
Ship length (cm)2.54
Ship width (cm)2.22
HS code7419995050
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeFitting Side A GenderConnection TypeClassApplicationColorMax. Working PressurePrice
PARKER VS209P-4-2 Reducer Bushing Brass 1/8 Inch x 1/4 Inch | AA6HDQ 13Y754 VS209P-4-21/8" x 1/4"0.562"MaleMNPTPipe FittingsAir, Non-Potable WaterBrown1000 psi€1.67
PARKER VS209P-6-2 Reducer Bushing Brass 1/8 Inch x 3/8 Inch | AA6HDR 13Y755 VS209P-6-21/8" x 3/8"0.688"MaleMNPTPipe FittingsAir, Non-Potable WaterBrown1000 psi€3.78
PARKER VS209P-6-4 Reducer Bushing Brass 1/4 Inch x 3/8 Inch | AA6HDT 13Y756 VS209P-6-41/4" x 3/8"3/4"MaleMNPTPipe FittingsAir, Non-Potable WaterBrown1000 psi€2.71
PARKER VS209P-8-2 Reducer Bushing Brass 1/8 Inch x 1/2 Inch | AA6HDU 13Y757 VS209P-8-21/8" x 1/2"7/8"MaleMNPTPipe FittingsAir, Non-Potable WaterBrown1000 psi€6.25
PARKER VS209P-8-6 Reducer Bushing Brass 3/8 Inch x 1/2 Inch | AA6HDW 13Y759 VS209P-8-63/8" x 1/2"7/8"MaleMNPTPipe FittingsAir, Non-Potable WaterBrown1000 psi€4.55
PARKER VS209P-12-4 Reducer Bushing Brass 1/4 Inch x 3/4 Inch | AA6HDX 13Y760 VS209P-12-41/4" x 3/4"1 1/8"MaleMNPTPipe FittingsAir, Non-Potable WaterBrown1000 psi€9.43
PARKER VS209P-12-6 Reducer Bushing Brass 3/8 Inch x 3/4 Inch | AA6HDY 13Y761 VS209P-12-63/8" x 3/4"1 1/8"MaleMNPTPipe FittingsAir, Non-Potable WaterBrown1000 psi€7.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS209P-8-4 Reducer Bushing Brass 1/4 Inch x 1/2 Inch
€5.97 /unit