Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER T11R20-4-45A String Wound Cartridge 16 Gpm 50 Micron - Pack Of 6 | AD8ZZF 4NVN2

PARKER T11R20-4-45A String Wound Cartridge 16 Gpm 50 Micron - Pack Of 6

Item: AD8ZZF Model: T11R20-4-45ACross Ref: 4NVN2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€345.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemString Wound Filter Cartridge
Cartridge MediaPolypropylene
Filter Cartridge MediaPolypropylene
Filter DesignString Wound
Filter MediaPolypropylene
Filter ReducesParticulates
Flow Rate16 GPM
For Use WithLarge Diameter Plastic Housings
Height20"
Inside Dia.1"
Max. Pressure35 psi
Max. Temp.120°F
Microns50 µm
Outside Dia.4 1/2"
Overall Height20"
Overall Length20"
ReducesParticulates
Service LifeNot Rated
ApplicationAmines, Dilute Acids And Alkali, Mineral Acid, Organic Acids And Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter For Membranes
Inside Diameter1"
Maximum Pressure30 psi
Maximum Temperature120°F
Micron Rating50 µm
Outside Diameter4 1/2"
SeriesFulflo Honeycomb
StandardsFDA CFR-21, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 7.5735
Ship height (cm)11.43
Ship length (cm)50.8
Ship width (cm)11.43
HS code8421210000
Country of OriginUS

Product Variants

ProductModelMax. Temp.Filter MediaOutside Dia.Overall HeightMax. PressureFlow RateService LifeMicronsPkg. Qty.Price
PARKER T8R20A String Wound Cartridge 12 Gpm 100 Micron - Pack Of 6 | AB2EUM 1LNZ4 T8R20A120°FPolypropylene2.438"20"--Not Rated100 µm1€155.31
PARKER 8R30 String Wound Cartridge 18 Gpm 100 Micron - Pack Of 6 | AB2EUQ 1LNZ8 8R30250°FCotton2.438"30"--Not Rated100 µm1€206.57
PARKER 10R20 String Wound Cartridge 12 Gpm 75 Micron - Pack Of 6 | AB2EUR 1LNZ9 10R20250°FTinned Steel2 1/2"20"-12 GPMNot Rated75 µm1€147.25
PARKER 8R20 String Wound Cartridge 12 Gpm 100 Micron - Pack Of 6 | AB2EUT 1LPA1 8R20250°FCotton2.438"20"--Not Rated100 µm1€150.46
PARKER 8R10 String Wound Cartridge 6 Gpm 100 Micron - Pack Of 6 | AB2EUV 1LPA3 8R10250°FCotton2.438"10"--Not Rated100 µm1€97.92
PARKER 10R20A String Wound Cartridge 12 Gpm 75 Micron - Pack Of 6 | AB2EUY 1LPA6 10R20A120°FTinned Steel2 1/2"20"-12 GPMNot Rated75 µm1€162.12
PARKER M23R10A String Wound Cartridge 4 Gpm 5 Micron - Pack Of 6 | AB2EVH 1LPF2 M23R10A120°FPolypropylene2.438"10"35 psi-Not Rated5 µm1€84.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER T11R20-4-45A String Wound Cartridge 16 Gpm 50 Micron - Pack Of 6
€345.89 /pack