Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER SST-N8M Hydraulic Coupler Male 1 In | AC4XWG 31A999

PARKER SST-N8M Nipple, 1 Inch Thread Size, SS

Item: AC4XWG Model: SST-N8MCross Ref: 31A999
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€232.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Bearing MaterialStainless Steel
BearingsStainless
Body MaterialStainless Steel
Body Size1"
Connection TypeMNPT
Coupler FinishPlain
Coupling ComponentPlug
Coupling Locking TypeBall
Finish303 Stainless Steel
Finish/coatingPlain
GradeGrade 303
Hose Fitting GenderMale
Hose Fitting Size1"
Includes BearingYes
Includes Shut OffNo
Includes ValveNo
Interchange TypeStraight Thru Interface
Length2.516"
Lock MechanismBall
MaterialStainless Steel
Max. Operating Pressure1700 psi
Max. Operating Temp.250°F
Max. Pressure1700 psi
Max. Working Pressure1700 psi
Min. Operating Temp.-40°F
Operating Temp. Range-40°F to +250°F
Pipe Size Npt1"
Quick Coupler TypeHydraulic Coupler Nipple
Seal MaterialNitrile
Temp. Range-40°F to +250°F
Thread Size1"-11 1/2
Thread TypeMale
TypeCoupler Male Half
Valve TypeUnvalved
Coupling Size1"
Fitting TypeMNPT
Max. Flow Rate189.27 LPM
Max. Outside Dia.1 37/64"
Max. Working Pressure @ 70 F1700 psi
Overall Length2 33/64"
Parker InterchangeSST-N8M

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)4.01
Ship length (cm)6.39
Ship width (cm)3.81
HS code7307290030
Country of OriginUS

Product Variants

ProductModelCoupling ComponentHose Fitting GenderBody SizeHose Fitting SizeCoupling Locking TypeMax. Working PressureThread SizeInterchange TypePrice
PARKER BST-N1 Hydraulic Coupler Male 1/8 In | AC4XVG 31A976 BST-N1PlugFemale1/8"1/8"Sleeve2500 psi1/8"-27ST€8.36
PARKER BST-N1M Hydraulic Coupler Male 1/8 In | AC4XVH 31A977 BST-N1MPlugMale1/8"1/8"Sleeve2500 psi1/8"-27-€7.94
PARKER BST-N2 Hydraulic Coupler Male 1/4 In | AC4XVJ 31A978 BST-N2PlugFemale1/4"1/4"Sleeve5200 psi1/4"-18ST€10.64
PARKER BST-N2M Hydraulic Coupler Male 1/4 In | AC4XVK 31A979 BST-N2MPlugMale1/4"1/4"Sleeve5200 psi1/4"-18-€11.15
PARKER BST-N3 Hydraulic Coupler Male 3/8 In | AC4XVL 31A980 BST-N3PlugFemale3/8"3/8"Sleeve2700 psi3/8"-18ST€14.16
PARKER BST-N3M Hydraulic Coupler Male 3/8 In | AC4XVM 31A981 BST-N3MPlugMale3/8"3/8"Sleeve2700 psi3/8"-18-€11.45
PARKER BST-N4 Hydraulic Coupler Male 1/2 In | AC4XVN 31A982 BST-N4PlugFemale1/2"1/2"Sleeve2200 psi1/2"-14ST€18.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER SST-N8M Nipple, 1 Inch Thread Size, SS
€232.21 /unit