Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER SH6-63 Hydraulic Coupler Male 3/4 In | AC4XRE 31A905

PARKER SH6-63 Hydraulic Coupler Male 3/4 In

Item: AC4XRE Model: SH6-63Cross Ref: 31A905
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Bearing MaterialStainless Steel
Bearing TypeStainless
Body MaterialStainless Steel
Body Size3/4"
Coupler FinishPlain
Coupling ComponentPlug
Coupling Locking TypeBall
Coupling Size3/4"
Finish303 Stainless Steel
Finish/coatingPlain
Flow Rate28 GPM
GenderFemale
GradeGrade 303
Hose Fitting GenderFemale
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Locking MechanismBall
Locking TypeBall
MaterialStainless Steel
Max. Pressure1500 psi
Max. Working Pressure3000 psi
Pipe Size3/4"
Quick Coupler TypeHydraulic Coupler Nipple
Seal MaterialNitrile
Temp. Range-40°F to +250°F
Thread Size3/4"-14
TypeCoupler Male Half
Valve DesignPoppet
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.05
Ship length (cm)6.31
Ship width (cm)11.18
HS code8481803090
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling SizeLocking TypeValve TypeMax. PressureBody SizeMax. Working PressureMaterialPrice
PARKER BH1-61 Hydraulic Coupler Male 1/8 In | AC4XQC 31A879 BH1-61Brass1/8"SleevePoppet1000 psi1/8"3000 psiBrass€25.82
PARKER BH2-61 Hydraulic Coupler Male 1/4 In | AC4XQD 31A880 BH2-61Brass1/4"BallPoppet1000 psi1/4"3700 psiBrass€28.20
PARKER BH3-61 Hydraulic Coupler Male 3/8 In | AC4XQE 31A881 BH3-61Brass3/8"BallPoppet1000 psi3/8"2700 psiBrass€31.60
PARKER BH4-61 Hydraulic Coupler Male 1/2 In | AC4XQF 31A882 BH4-61Brass1/2"BallPoppet1000 psi1/2"3500 psiBrass€45.53
PARKER BH6-61 Hydraulic Coupler Male 3/4 In | AC4XQG 31A883 BH6-61Brass3/4"BallPoppet1000 psi3/4"2200 psiBrass€76.70
PARKER BH8-61 Hydraulic Coupler Male 1 In | AC4XQH 31A884 BH8-61Brass1"BallPoppet1000 psi1"1500 psiBrass€109.99
PARKER H1-63 Hydraulic Coupler Male 1/8 In | AC4XQJ 31A885 H1-63Steel1/8"BallPoppet5000 psi1/8"5000 psiChromium€18.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER SH6-63 Hydraulic Coupler Male 3/4 In
€259.95 /unit