PARKER SH6-62Y | BX3QXP

PARKER SH6-62Y Quick Coupling, 3/4 Inch NPTF, Multi-Purpose, SS

Item: BX3QXP Model: SH6-62Y
In Stock

Get it by Wednesday, Jun 11

€293.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Ball MaterialStainless Steel
Body MaterialStainless Steel
Body Size3/4"
Connection TypeNPTF
Coupling Size3/4"
Flow Rate28 GPM
GenderFemale
GradeGrade 303
Hose Fitting GenderFemale
Locking TypeLocking Balls
Max. Operating Pressure3000 psi
Max. Operating Temp.204°C
Min. Operating Temp.-26°C
Seal MaterialFluorocarbon
Temp. Range-15°F to +400°F
Thread Size3/4"-14
Thread TypeFemale
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelBody MaterialCoupling SizeConnection TypeTemp. RangeBody SizeMax. Operating Temp.Min. Operating Temp.Ball MaterialPrice
PARKER BH1-60 Hydraulic Coupler 1/8 In | AC4XNQ 31A845 BH1-60Brass1/8"--40°F to +250°F1/8"121°C-40°CStainless Steel€52.83
PARKER BH2-60 Hydraulic Coupler 1/4 In | AC4XNR 31A846 BH2-60Brass1/4"--40°F to +250°F1/4"121°C-40°CStainless Steel€56.20
PARKER BH3-60 Hydraulic Coupler 3/8 In | AC4XNT 31A847 BH3-60Brass3/8"--40°F to +250°F3/8"121°C-40°CStainless Steel€73.62
PARKER BH4-60 Hydraulic Coupler 1/2 In | AC4XNU 31A848 BH4-60Brass1/2"--40°F to +250°F1/2"121°C-40°CStainless Steel€109.99
PARKER BH6-60 Hydraulic Coupler 3/4 In | AC4XNV 31A849 BH6-60Brass3/4"--40°F to +250°F3/4"121°C-40°CStainless Steel€174.79
PARKER BH8-60 Hydraulic Coupler 1 In | AC4XNW 31A850 BH8-60Brass1"--40°F to +250°F1"121°C-40°CStainless Steel€271.07
PARKER H1-62 Hydraulic Coupler 1/8 In | AC4XNX 31A851 H1-62Steel1/8"--40°F to +250°F1/8"121°C-40°CSteel€47.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER SH6-62Y Quick Coupling, 3/4 Inch NPTF, Multi-Purpose, SS
€293.86 /unit