Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER S2102-6-6 Hydraulic Swivel Fitting, Zinc-Plated Steel, 3/8 Inch Female NPTF Inlet | CT7FNH

PARKER S2102-6-6 Hydraulic Swivel Fitting, Zinc-Plated Steel, 3/8 Inch Female NPTF Inlet

Item: CT7FNH Model: S2102-6-6Cross Ref: 53VC31
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Fitting
FinishZinc Trivalent Chromate
Fitting MaterialSteel
Fitting Material FinishZinc Plated
For Use OnHydraulic 90° Elbow
Hose Adapter MaterialCarbon Steel
Inlet Connection GenderFemale
Inlet Size3/8"
Length2.31"
MaterialZinc Plated Steel
Max. Operating Pressure3000 psi
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Outlet Connection TypeNPTF
Outlet GenderMale
Outlet Size3/8"
Outlet TypeNPTF
Seal MaterialNitrile
Swivel Angle90°
Inlet Connection3/8" FNPTF
Inlet Connection TypeNPTF
Maximum Operating Pressure3000 psi
Outlet Connection3/8" Male NPTF
Outlet Connection Size3/8"
Overall Length2.31"

Shipping Info:

Ship weight (kg) 0.2362
Ship height (cm)2.54
Ship length (cm)5.87
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInlet Connection GenderOutlet GenderInlet SizeOutlet SizeOutlet Connection TypeOutlet TypeFitting MaterialMaterialPrice
PARKER S2203-12-12 Hydraulic Swivel Fitting, Zinc-Plated Steel, 1 1/16 Inch Male JIC Inlet | CT7FMM S2203-12-12MaleFemale1 1/16"3/4"NPTFNPTFSteelZinc Plated Steel€221.41
PARKER S2503-12-12 Hydraulic Swivel Fitting, Zinc-Plated Steel, 1 1/16 Inch Male JIC Inlet | CT7FMN S2503-12-12MaleMale1 1/16"1 1/16"--SteelZinc Plated Steel€191.64
PARKER S2207-8-8 Hydraulic Swivel Fitting, Zinc-Plated Steel, 1/2 Inch Female NPSM Inlet | CT7FMP S2207-8-8FemaleFemale NPTF1/2"1/2"NPTFFemaleSteelZinc Plated Steel-
RFQ
PARKER S2107-8-8 Hydraulic Swivel Fitting, Zinc-Plated Steel, 1/2 Inch Female NPSM Inlet | CT7FMQ S2107-8-8FemaleMale1/2"1/2"NPTFNPTFSteelZinc Plated Steel€127.84
PARKER S2102-8-8 Hydraulic Swivel Fitting, Zinc-Plated Steel, 1/2 Inch Female NPTF Inlet | CT7FMR S2102-8-8FemaleMale1/2"1/2"NPTFNPTFSteelZinc Plated Steel€134.30
PARKER S2307-4-4 Hydraulic Swivel Fitting, Zinc-Plated Steel, 1/4 Inch Female NPSM Inlet | CT7FMU S2307-4-4FemaleMale1/4"7/16"JIC-SteelZinc Plated Steel-
RFQ
PARKER S2107-4-4 Hydraulic Swivel Fitting, Zinc-Plated Steel, 1/4 Inch Female NPSM Inlet | CT7FMV S2107-4-4FemaleMale1/4"1/4"NPTFNPTFSteelZinc Plated Steel€133.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER S2102-6-6 Hydraulic Swivel Fitting, Zinc-Plated Steel, 3/8 Inch Female NPTF Inlet
€170.86 /unit