Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER S-75 Hydraulic Selector Valve, 3-Way/2-Position, 3/4 Inch NPT, 2000 Psi

PARKER S-75 Selector Valve, 3-Way / 2-Position, 3/4 In NPT, 2000 PSI, 30 GPM

Item: AK7QKT Model: S-75Cross Ref: 38D934
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€254.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Selector Valve
Actuation MechanismManual
Actuation TypeHydraulic Valves Knob
ApplicationCircuit Selector
Body MaterialCast Iron
Flow Rate30 GPM
Max. Flow30 GPM
Max. Pressure2000 psi
Overall Height4"
Overall Length6 5/8"
Overall Width2 5/8"
Position2
Valve Actuation TypeKnob
Valve Port Size3/4"
Way3
Maximum Flow Rate30 GPM
Maximum Pressure2000 psi
Number Of Positions2
Number Of Ways4
Valve TypeSpool

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)6.67
Ship length (cm)16.83
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Parker S-75 hydraulic selector valve designed for directing the input flow to two different hydraulic circuits
    • Ideal for use with agricultural machinery and forestry & turf equipment
    • Features a pressure balanced spool which shifts to allow the inlet flow to reach the operating port
    • High-tensile cast-iron construction for corrosion resistance, ductility, high strength and durability

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER S-75 Selector Valve, 3-Way / 2-Position, 3/4 In NPT, 2000 PSI, 30 GPM
€254.09 /unit