Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER S-50 GRESEN Hydraulic Selector Valve, 3-Way/2-Position, 1/2 Inch NPT Port Size, Knob | CT7HER

PARKER S-50 GRESEN Hydraulic Selector Valve, 3-Way/2-Position, 1/2 Inch NPT Port Size, Knob

Item: CT7HER Model: S-50Cross Ref: 38D932
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€199.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Selector Valve
Actuation MechanismManual
Actuation TypeKnob
ApplicationCircuit Selector
Body MaterialCast Iron
Max. Flow20 GPM
Max. Pressure2000 psi
Overall Height3.312"
Overall Length5.812"
Overall Width2 5/8"
Position2
Valve Actuation TypeKnob
Valve Port TypeNPT
Way3
Maximum Flow Rate20 GPM
Maximum Pressure2000 psi
Number Of Positions2
Number Of Spools1
Number Of Ways4
SeriesS
Valve TypeSpool

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)6.67
Ship length (cm)14.76
Ship width (cm)8.41
Country of OriginUS

Product Variants

ProductModelMax. PressureOverall LengthOverall WidthOverall HeightValve Port SizeApplicationValve Port Thread TypeValve Port TypePrice
PARKER DS-12 GRESEN Hydraulic Selector Valve, 6-Way/2-Position, #12 SAE Port Size, Lever | CT7HET DS-123000 psi8 1/2"3.312"8 1/2"#12Circuit SelectorSAE-€366.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER S-50 GRESEN Hydraulic Selector Valve, 3-Way/2-Position, 1/2 Inch NPT Port Size, Knob
€199.68 /unit