Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER S-12 | AK7QKK

PARKER S-12 Hydraulic Selector Valve, Four-Way / Two Positions, 30 gpm, 3000 psi, 4 Inch Overall Ht

Item: AK7QKK Model: S-12Cross Ref: 38D933
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€252.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Actuation MechanismManual
Body MaterialCast Iron
Maximum Flow Rate30 GPM
Maximum Pressure3000 psi
Number Of Positions2
Number Of Spools1
Number Of Ways4
Overall Height4"
Overall Length6.625"
Overall Width2 5/8"
SeriesS
Valve TypeSpool

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)10.16
Ship length (cm)16.83
Ship width (cm)6.67
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER S-12 Hydraulic Selector Valve, Four-Way / Two Positions, 30 gpm, 3000 psi, 4 Inch Overall Ht
€252.23 /unit