Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER RN1064A Tube Clamp Kit Mounting Rail 1/4 In | AC2DFZ 2HVG3

PARKER RN1064A Tube Clamp Kit Mounting Rail 1/4 In

Item: AC2DFZ Model: RN1064ACross Ref: 2HVG3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Clamp Kit
Height1 14/25"
Length1.41"
MaterialPolypropylene, Steel
Temp. Range-22°F to +194°F
Tube Size1/4"
TypeMounting Rail
Width1.45"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.69
Ship length (cm)3.57
Ship width (cm)3.97
HS code8302303060
Country of OriginUS

Product Variants

ProductModelTypeTube SizeMaterialHeightTemp. RangePrice
PARKER WP1064A Tube Clamp Kit Weld Plate 1/4 In | AC2DFV 2HVF8 WP1064AWeld Plate1/4"Polypropylene, Steel1 14/25"-22°F to +194°F€8.03
PARKER WP1095A Tube Clamp Kit Weld Plate 3/8 In | AC2DFW 2HVF9 WP1095AWeld Plate3/8"Polypropylene, Steel1 14/25"-22°F to +194°F€8.82
PARKER RN1095A Tube Clamp Kit Mounting Rail 3/8 In | AC2DGA 2HVG4 RN1095AMounting Rail3/8"Polypropylene, Steel1 14/25"-22°F to +194°F€8.57
PARKER SA1064A Tube Clamp Kit Stacked Assembly 1/4 In | AC2DGC 2HVG7 SA1064AStacked Assembly1/4"Polypropylene, Steel1 14/25"-22°F to +194°F€12.53
PARKER SA1095 Tube Clamp Kit Stacked Assembly 3/8 In | AC2DGD 2HVG8 SA1095Stacked Assembly3/8"Polypropylene, Steel1 14/25"-22°F to +194°F€8.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER RN1064A Tube Clamp Kit Mounting Rail 1/4 In
€10.49 /unit