Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER RI3/4EDX1CF Reducer/Expander Adapter, Steel, 3/4 X 1 Inch Fitting Pipe Size, Male Bspp X Female Bspp | CT7CPP

PARKER RI3/4EDX1CF Reducer/Expander Adapter, Steel, 3/4 X 1 Inch Pipe, Male Bspp X Female Bspp

Item: CT7CPP Model: RI3/4EDX1CFCross Ref: 60VC34
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationHydraulic Fluid
Basic Fitting ShapeReducer, Expander
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter3/4"
Fitting Side A TypeBSPP
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeBSPP
Hex Size41 mm
Includes SealYes
Max. Operating Pressure4500 psi
Overall Length2"
Seal MaterialNitrile
Specific Fitting ShapeReducer/Expander Adapter
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure4500 psi
Pipe Fitting MaterialSteel
StandardsBS 2779, ISO 228-1

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)4.1
Ship length (cm)5.08
Ship width (cm)4.1
Country of OriginDE

Product Variants

ProductModelApplicationFitting MaterialSpecific Fitting ShapeMax. Operating PressureBasic Fitting ShapeIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypePrice
PARKER 24-1 1/2 F5OF-SS Adapter, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CT7CLN 24-1 1/2 F5OF-SSHydraulic FluidStainless SteelAdapter3000 psiAdapterYes1 1/2"Fine€320.58
PARKER 20-1 1/2 F5OG-SS Adapter, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CT7CLP 20-1 1/2 F5OG-SSHydraulic FluidStainless SteelAdapter3000 psiAdapterYes1 1/4"SAE€681.85
PARKER 20-1 1/4 F5OF-SS Adapter, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CT7CLQ 20-1 1/4 F5OF-SSHydraulic FluidStainless SteelAdapter3600 psiAdapterYes1 1/4"Fine€282.38
PARKER 1 1/2 X 1 FG-SS Adapter, 1 Inch X 1 1/2 Inch Fitting Pipe Size, Male Npt X Female Nptf, Stainless Steel | CT7CLR 1 1/2 X 1 FG-SSHydraulic FluidStainless SteelAdapter2400 psiAdapterNo1"NPT€523.52
PARKER 1 1/4 X 1 FG-SS Adapter, 1 Inch X 1 1/4 Inch Fitting Pipe Size, Male Npt X Female Nptf, Stainless Steel | CT7CLT 1 1/4 X 1 FG-SSHydraulic FluidStainless SteelAdapter3000 psiAdapterNo1"NPT€338.82
PARKER 1 FG-SS Adapter, 1 Inch X 1 Inch Fitting Pipe Size, Male Npt X Female Nptf, Stainless Steel | CT7CLU 1 FG-SSHydraulic FluidStainless SteelAdapter3600 psiAdapterNo1"NPT€276.90
PARKER 16-1/2 F5OG-SS Adapter, 1 Inch X 1/2 Inch Fitting Pipe Size, Male Sae X Female Nptf, Stainless Steel | CT7CLV 16-1/2 F5OG-SSHydraulic FluidStainless SteelAdapter6000 psiAdapterYes1"SAE€199.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER RI3/4EDX1CF Reducer/Expander Adapter, Steel, 3/4 X 1 Inch Pipe, Male Bspp X Female Bspp
€65.92 /unit