Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER RI1EDX1/471 Reducing Adapter, 1 Inch X 1/4 Inch Fitting Pipe Size | CT7JUQ

PARKER RI1EDX1/471 Reducing Adapter, 1 Inch X 1/4 Inch Pipe

Item: CT7JUQ Model: RI1EDX1/471Cross Ref: 60VC21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeBSPP
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeBSPP
Includes SealYes
Max. Operating Pressure5802 psi
Seal MaterialNitrile
Specific Fitting ShapeReducing Adapter
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure5802 psi
Pipe Fitting MaterialStainless Steel
StandardsDIN ISO 8434, ISO 1179, ISO 1179-1

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
PARKER 24-20 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CT7JTT 24-20 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1 1/4"SAE€528.18
PARKER 1 1/2 X 1 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 1 9/16 Inch Overall Length | CT7JTU 1 1/2 X 1 1/4 PTR-SSHydraulic Fluid3000 psiStainless SteelNo1 1/2"NPTF1 1/4"NPTF€387.73
PARKER 1 1/2 X 1 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTV 1 1/2 X 1 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1"NPTF€373.14
PARKER 24-16 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTW 24-16 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1"SAE€516.59
PARKER 1 1/2 X 1/2 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7JTX 1 1/2 X 1/2 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/2"NPTF€468.78
PARKER 1 1/2 X 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/4 Inch Fitting Pipe Size | CT7JTY 1 1/2 X 1/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/4"NPTF€337.80
PARKER 1 1/2 X 3/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size | CT7JTZ 1 1/2 X 3/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF3/4"NPTF€359.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER RI1EDX1/471 Reducing Adapter, 1 Inch X 1/4 Inch Pipe
€200.34 /unit