Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER RC01C-011 Quick Coupler Automotive Blue Colour Knob | AB4PYB 1ZRJ8

PARKER RC01C-011 Coupling, 500 Psig

Item: AB4PYB Model: RC01C-011Cross Ref: 1ZRJ8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialBrass
Burst Pressure2500 psi
Connection TypeSide Port Male
Coupling Size13 mm, 7/16"
FeaturesSelf- Sealing Disconnection Maintains Minimum Air Inclusion And Fluid Loss
For Use WithMobile R-134A, Air Conditioning Systems
GenderMale
Hose Fitting GenderMale
IncludesPrevents Refrigerant Flow If Not Connected To Port, Safety Stop
Length1.89"
Locking TypeSleeve
Max. Operating Pressure2500 psi , 500 psi
Max. Operating Temp.250°F
Min. Operating Temp.-40°C
Outlet Connection13 mm
Outside Dia.1 5/16" , 1.31"
Prod. DescriptionQuick Coupler With Male Side Port And Blue Control Knob
Temp. Range-40°F to +250°F
TypeLow Side
Valve TypeNon Valved

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.33
Ship length (cm)4.76
Ship width (cm)5.08
HS code8481803090
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling SizeTypeOutside Dia.Outlet ConnectionBody MaterialLocking TypeValve TypePrice
PARKER RC01C-002 Quick Coupler Automotive Blue Female | AB3QYA 1UXT4 RC01C-002Side Port Female16 mm, 7/16"Low Side1.31"13 mmBrassSleeveNon Valved€102.83
PARKER RC01C-003 Quick Coupler Automotive Red Female | AB3QYB 1UXT5 RC01C-003Side Port Female16 mm, 14"High Side1.31"16 mmBrassSleeveNon Valved€106.57
PARKER RC01C-012 Quick Coupler Automotive Red Colour Knob | AB4PYC 1ZRJ9 RC01C-012Side Port Male16 mm, 7/16"High Side1.31"16 mmBrassSleeveNon Valved€98.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER RC01C-011 Coupling, 500 Psig
€106.05 /unit