Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER R119-08CG/M2 Air Regulator 1 Inch Npt 400 Cfm 300 Psi | AB6KHJ 21U842

PARKER R119-08CG/M2 Air Regulator 1 Inch Npt 400 Cfm 300 Psi

Item: AB6KHJ Model: R119-08CG/M2Cross Ref: 21U842
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€454.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Regulator
Adjustment KnobNon Rising , Nonrising
Adjustment LocationTop
Adjustment MechanismScrewdriver
Adjustment Mechanism MaterialSteel
Adjustment Range0 psi to 125 psi
Adjustment Range - Regulators0 psi to 125 psi
Air Inlet GenderFemale
Air Inlet Size1"
Air Outlet GenderFemale
Air Outlet Size1"
Body MaterialAluminum , Zinc
For Fluid TypeAir
For Substance TypeAir
Includes(2) Gauge Plugs, Regulator
MaterialZinc
Max. Flow Rate400 CFM
Max. Pressure300 psi
Max. Temp.125°F
Modular ConnectionNo Modular Connection
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth4 11/16"
Overall Height10 5/16" , 10.02"
Overall Length4.69"
Overall Width4 15/16" , 4.69"
Overall Width - Regulators4.69"
Pipe Size - Regulators1"
Pressure Gauge IncludedYes
Pressure Gauge Port Size1/4"
Regulator TypeRelieving
Seal MaterialNitrile
System LocationMain Line
Valve DesignBalanced
Air Outlet TypeNPT
Maximum Flow Rate400 CFM
Maximum Operating Pressure300 psi
Maximum Operating Temperature125°F
Maximum Regulated Pressure125 psi
Minimum Operating Temperature40°F
Minimum Regulated Pressure2 psi
Pressure Gauge Port TypeNPT
SeriesR119 Series
Weight6.2 lbs.

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)12.54
Ship length (cm)11.91
Ship width (cm)26.19
HS code8481100060
Country of OriginUS

Product Details:

    • Suitable for applications requiring constant pressure with varying flow rates
    • Heavy duty design with high flow performance for the most demanding applications
    • Diaphragm operated with balanced poppet design offering quick and precise regulation
    • Provides quick response and accurate pressure regulation with secondary aspiration and balanced poppet
    • Equipped with tee handle adjustment

Product Variants

ProductModelBody MaterialAir Inlet SizeMax. Flow RateOverall WidthAdjustment KnobOverall LengthAir Outlet SizeOverall DepthPrice
PARKER 06R118AC Air Regulator 1/4 Inch Npt 53 Cfm 250 Psi | AB6KGB 21U810 06R118ACAluminum1/4"53 CFM2 3/4"Non Rising2.74"1/4"2 13/16"€165.23
PARKER 06R218AC Air Regulator 3/8 Inch Npt 60 Cfm 250 Psi | AB6KGC 21U811 06R218ACAluminum3/8"60 CFM2 3/4"Non Rising2.74"3/8"2 13/16"€162.48
PARKER 06R318AC Air Regulator 1/2 Inch Npt 75 Cfm 250 Psi | AB6KGD 21U812 06R318ACAluminum1/2"75 CFM2 3/4"Non Rising2.74"1/2"2 13/16"€163.94
PARKER 07R318AC Air Regulator 1/2 Inch Npt 90 Cfm 250 Psi | AB6KGW 21U828 07R318ACAluminum1/2"90 CFM2 3/4"Non Rising3 1/4"1/2"3 1/4"€235.14
PARKER 07R418AC Air Regulator 3/4 Inch Npt 90 Cfm 250 Psi | AB6KGX 21U829 07R418ACAluminum3/4"90 CFM2 3/4"Non Rising3 1/4"3/4"3 1/4"€236.28
PARKER R119-04CG Air Regulator 1/2 Inch Npt 150 Cfm 300 Psi | AB6KHG 21U840 R119-04CGAluminum1/2"150 CFM3 14/25"Non Rising3 14/25"1/2"3 9/16"€247.21
PARKER R119-06CG/M2 Air Regulator 3/4 Inch Npt 300 Cfm 300 Psi | AB6KHH 21U841 R119-06CG/M2Aluminum3/4"300 CFM4 3/8"Non Rising4.69"3/4"4 11/16"€373.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER R119-08CG/M2 Air Regulator 1 Inch Npt 400 Cfm 300 Psi
€454.08 /unit