PARKER PVLB111618 Inline Valve, Single Solenoid / Remote Pilot, 4-Way, 2-Position

PARKER PVLB111618 Inline Valve, Single Solenoid / Remote Pilot, 4-Way, 2-Position

Item: BT7PCX Model: PVLB111618
Limited Availability
€170.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Port Size1/8"
Port TypeBSP

Shipping Info:

Ship weight (kg) 0.45

Product Details:

Parker PVLB111618 inline valve regulates fluid or air flow within pipelines for optimal performance and safety. Its inline design allows for seamless integration into existing piping systems to facilitate efficient operation without compromising space or layout. It is ideal for manufacturing, oil & gas and automotive sectors.

Features:

  • It features a single solenoid design for precise control.
  • This inline valve has a 1/8 inch size, suitable for various applications.
  • It comes with a remote pilot for convenient operation.
  • This inline valve offers a 4-way configuration for versatile flow control.
  • It is equipped with a 2-position function, allowing for on / off operation.
  • This inline valve features durable construction for long-lasting performance.
  • It comes with a mounting option for easy installation in diverse systems.

Frequently Asked Questions:

Q. Does this Parker PVLB111618 inline valve require any special maintenance?

A. Regular inspection and maintenance may be necessary to ensure optimal performance over time. It's advisable to follow manufacturer recommendations for maintenance procedures.

Q. What is the maximum operating voltage of this Parker PVLB111618 inline valve?

A. This inline valve operates at 120V AC, providing reliable power for consistent performance.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER PVLB111618 Inline Valve, Single Solenoid / Remote Pilot, 4-Way, 2-Position
€170.66 /unit