PARKER PP6VUC4-MG Ball Valve, 3/8 Inch Outside Diameter, Polypropylene, Union

Item: BT6LMK Model: PP6VUC4-MG
In Stock

Get it by Tuesday, Jun 17

€13.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolysulfone
Body MaterialPolypropylene
Max. Operating Pressure150 psi
Max. Operating Temp.107°C
Min. Operating Temp.-18°C
Seat MaterialEPDM
ShapeUnion
StyleTube To Tube
Tube O.d.3/8"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)5.26
Ship length (cm)12.78
Ship width (cm)2.86

Product Variants

ProductModelConnection TypeStem MaterialShapeTube O.d.Body StyleTube SizePipe SizeStylePrice
PARKER PP4VUC6-MG Nylon Ball Valve Tube x Tube 1/4 x 3/8 In | AE6QMM 5UMU9 PP4VUC6-MGTube x TubePolysulfoneUnion1/4"Inline1/4" x 3/8"-Tube To Tube€12.66
PARKER LFPP4VMC4 Nylon Ball Valve Tube x Mnpt 1/4 In | AE6QMR 5UMX7 LFPP4VMC4Tube x MNPTPolysulfoneConnector1/4"Inline1/4"1/4"-€9.98
PARKER LFPP4VMC6 Nylon Ball Valve Tube x Mnpt 1/4 In | AE6QMT 5UMX8 LFPP4VMC6Tube x MNPTPolysulfoneConnector1/4"Inline1/4"3/8"-€10.99
PARKER LFPP6VMC4 Nylon Ball Valve Tube x Mnpt 3/8 In | AE6QMU 5UMX9 LFPP6VMC4Tube x MNPTPolysulfoneConnector3/8"Inline3/8"1/4"-€12.03
PARKER LFPP6VMC6 Nylon Ball Valve Tube x Mnpt 3/8 In | AE6QMV 5UMY0 LFPP6VMC6Tube x MNPTPolysulfoneConnector3/8"Inline3/8"3/8"-€10.56
PARKER LFPP4VFC2 Nylon Ball Valve Tube x Fnpt 1/4 In | AE6QMW 5UMY1 LFPP4VFC2Tube x FNPTEPDM DConnector1/4"Inline1/4"1/8"Push To Connect€12.18
PARKER LFPP4VFC4 Nylon Ball Valve Tube x Fnpt 1/4 In | AE6QMX 5UMY2 LFPP4VFC4Tube x FNPTPolysulfoneConnector1/4"Inline1/4"1/4"-€14.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER PP6VUC4-MG Ball Valve, 3/8 Inch Outside Diameter, Polypropylene, Union
€13.72 /unit