Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER PP-43-0500 Tubing, 4.3mm Inside Diameter, Polypropylene

Item: BT7ZFL Model: PP-43-0500Cross Ref: 797DM0
Limited Availability
€431.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverage, Chemical, Fluid, Food, Water
AutoclavableNo
Bend Radius1"
ClarityOpaque
ColorWhite
FeaturesLow Water Absorption
Fitting CompatibilityCompression, Push-To-Connect
FlexibilityFlexible
Flow ApplicationChemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
For EnvironmentHigh Pressure, High Temperature
For Fluid TypeChemicals, Chlorinated Water, Hot Water
For LocationIndoor, Outdoor
For Potable Water UseYes
Hose ColorNatural
Industry ApplicationInstrumentation, Pneumatics, Process Piping Systems
Inside Dia.0.17"
Jacket ColorNo Jacket
MaterialPolypropylene
Material Trade NameNot Applicable
Max. Operating Temp.93°C
Max. Pressure300 psi
Min. Bending Radius1"
Min. Burst Pressure82.7 Bar
Min. Operating Temp.-18°C
Outside Dia.1/4"
ReinforcementNot Reinforced
Resistance PropertiesChemical Resistant, Crack Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tube FormCoil
Wall Thickness1/25"
Burst Pressure1200 psi
Coil Weight6.6 lbs.
HardnessRockwell R 77
Inside Diameter5/32"
Maximum Operating Pressure300 psi @ 200°F
Maximum Operating Temperature200°F
Minimum Operating Temperature0°F
Outside Diameter1/4"
Overall Length500 ft.
StandardsCFR21 PART 177 COMPLIANT FOR FOOD CONTACT, FDA, NSF 51
Weight Per Foot0.01 lbs.-ft.

Shipping Info:

Ship weight (kg) 2.7135
Ship length (cm)0.64
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMin. Bending RadiusHose ColorMin. Burst PressureMaterialPrice
PARKER PPB-53-0500 | BT6LMN PPB-53-05000.312"0.188"0.062"-1 1/4"Black1400 psiPolypropylene€1.29
PARKER PPB-43-0500 | BT6LMQ PPB-43-05001/4"0.17"1/25"Black1"Black1400 psiPolypropylene€352.97
PARKER PP-21-1000 | BT7ZFM PP-21-10001/8"0.079"0.023"-1/2"Natural1400 psiPolypropylene€0.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER PP-43-0500 Tubing, 4.3mm Inside Diameter, Polypropylene
€431.96 /unit