Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER PKC-1-120 Solenoid Valve Coil 120/240v 60/50hz 10w | AA3WTQ 11X616

PARKER PKC-1-120 Solenoid Valve Coil 120/240v 60/50hz 10w

Item: AA3WTQ Model: PKC-1-120Cross Ref: 11X616
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€107.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve Coil
Coil Insulation ClassF
Compatible With Manufacturer Model NumberR52E3511, R52E359
Connector TypeNot Applicable
For Use WithMfr. No. R52E359M, R52E3511M
For Use With Mfr. Model NumberR52E3511, R52E359
Holding Va0.14 VA
Hz50/60 Hz
Includes EnclosureEnclosure Included
Inner Hole Height1"
Inrush Va0.39 VA
Wattage10 W
Coil EnclosureWith Junction Box
Compatible With Grainger Part Number11X605, 11X606, 29AH07, 29AH08, 29AH09, 29AH10, 29AH11, 29AH12, 29AH13, 29AH14, 29AH15, 36PR82, 36PR83
Electrical Connections6" Leads
Frequency50/60 Hz
Holding Current0.14 VA
Hole Diameter1/2"
Hole Height1"
Inrush Current0.39 VA
Nema Rating4
StandardsCE, CSA, ISO 9001/2000, NEMA, UL LISTED
Voltage120V

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)9.65
Ship length (cm)5.59
Ship width (cm)5.08
HS code8481909085
Country of OriginUS

Product Variants

ProductModelWattageCoil Insulation ClassCoil EnclosureVoltageInput VoltageTerminationElectrical ConnectionCoil TypePrice
PARKER PKC-1-24 Solenoid Valve Coil 24vac 60/50 Hz 10w | AA3WTP 11X615 PKC-1-2410 WF------€93.12
PARKER PKC-1-208/240 Solenoid Valve Coil 208/240v 60/50hz 10w | AA3WTR 11X617 PKC-1-208/24010 WF------€88.19
PARKER PKC-2-24 Solenoid Valve Coil 24vac 60/50 Hz 15w | AA3WTT 11X618 PKC-2-2415 WF------€110.65
PARKER PKC-2-120 Solenoid Valve Coil 120vac 60/50 Hz 15w | AA3WTU 11X619 PKC-2-12015 WF------€105.12
PARKER PKC-2-208/240 Solenoid Valve Coil 208/240v 60/50hz 15w | AA3WTV 11X620 PKC-2-208/24015 WF------€109.99
PARKER CCP012L Cartridge Valve Coil 12 Vdc Double Leads | AD7DBR 4DMN9 CCP012L19 W---12V DCDouble Leads-Puissant€52.81
PARKER CCP024L Cartridge Valve Coil 24 Vdc Double Leads | AD7DBT 4DMP1 CCP024L19 W---24V DCDouble Leads-Puissant€52.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER PKC-1-120 Solenoid Valve Coil 120/240v 60/50hz 10w
€107.69 /unit