PARKER PBS-501-8MP Quick Coupling, 1/2 Inch Size, Venting

Item: BX3FQE Model: PBS-501-8MP
Limited Availability
€123.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Body MaterialPolyamide
Body Size1/2"
Connection TypeNPTF
Coupling ComponentSleeve
Coupling Locking TypePush To Connect
Hose Fitting GenderFemale
Hose Fitting Size1/2"
Interchange TypeIndustrial
Length3.7"
Lock TypePolyacetate Locking Fingers
MaterialPolyamide
Max. Operating Pressure300 psi
Max. Operating Temp.160°F
Max. Pressure300 psi
Max. Working Pressure300 psi
Min. Operating Temp.0°F
PlatingGalvanized Steel Port Ends
Seal MaterialNitrile
Thread Size1/2"-14
Thread TypeMale
Valve TypeTubular

Shipping Info:

Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelHose Fitting GenderBody SizeHose Fitting SizeCoupling Locking TypeThread SizeThread TypeConnection TypeMax. Working PressurePrice
PARKER PBH-371-6FP | BX3EAX PBH-371-6FPFemale3/8"3/8"Push To Connect3/8"-18FemaleNPTF300 psi€61.39
RFQ
PARKER PBH-251-6FP | BX3EAZ PBH-251-6FPFemale1/4"3/8"Polyacetate Locking Fingers3/8"-18FemaleNPTF300 psi€44.07
RFQ
PARKER PBH-251-4FP | BX3FPL PBH-251-4FPFemale1/4"1/4"Polyacetate Locking Fingers1/4"-18FemaleNPTF300 psi€51.69
RFQ
PARKER PBH-251-4MP | BX3FPM PBH-251-4MPFemale1/4"1/4"Push To Connect1/4"-18MaleNPTF300 psi€41.55
RFQ
PARKER PBH-251-6MP | BX3FPP PBH-251-6MPFemale1/4"3/8"Push To Connect3/8"-18MaleNPTF300 psi€40.21
RFQ
PARKER PBS-251-4FP | BX3FPQ PBS-251-4FPFemale1/4"1/4"Polyacetate Locking Fingers1/4"-18FemaleNPTF300 psi€50.29
RFQ
PARKER PBH-371-6MP | BX3FPR PBH-371-6MPMale3/8"3/8"Polyacetate Locking Fingers3/8"-18MaleNPTF300 psi€78.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER PBS-501-8MP Quick Coupling, 1/2 Inch Size, Venting
€123.27 /unit