Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER P2LAX89111 Manual Valve Lever 1/8 Npt 4 Way | AC9AZY 3FFA1

PARKER P2LAX89111 Manual Valve Lever 1/8 Npt 4 Way

Item: AC9AZY Model: P2LAX89111Cross Ref: 3FFA1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€345.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Actuator/returnLever/Spring
Body MaterialAluminum
Center PositionOpen
Coefficient Of Volume0.5
ConnectionNPT
Max. Pressure232 psi
Overall Height3 1/4"
Overall Length4"
Overall Width1 1/2"
Pipe Size1/8"
Temp. Range-40°F to +140°F
Actuator TypeLever
ApplicationRugged Construction
Coefficient Of Volume (cv)0.6
Flow Rate - Maximum0.6 SCFM
For MediaAir
Number Of Positions3
Number Of Ways4
Operating Pressure - Maximum232 psi
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-40°F
Product TypeManual Air Control Valve
Return ActionSpring Return
Seal MaterialNitrile
SeriesViking Series
Spool MaterialAluminum
Valve Port Connection Size1/8"
Valve Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)8.26
HS code8482200080
Country of OriginFR

Product Variants

ProductModelActuator/returnOverall LengthOverall WidthOverall HeightCoefficient Of VolumeBody MaterialCenter PositionCfmPrice
PARKER 422CS023W Manual Valve Lever 3/8 Npt 4 Way | AC9AHT 3FDG6 422CS023WLever/Detent7 1/2"1 1/4"5 1/2"1.3AluminumClosed-€688.30
PARKER 422CS024W Manual Valve Lever 3/8 Npt 4 Way | AC9AHU 3FDG8 422CS024WLever/Detent7 1/2"1 1/4"5 1/2"1.3AluminumOpen-€628.91
PARKER 422CR023W Manual Valve Lever 3/8 Npt 4 Way | AC9AHW 3FDH1 422CR023WLever/Detent7 1/2"2 1/4"5"1.3AluminumClosed-€688.38
PARKER 422CR024W Manual Valve Lever 3/8 Npt 4 Way | AC9AHY 3FDH3 422CR024WLever/Detent7 1/2"2 1/4"5"1.3AluminumOpen-€665.60
PARKER 521811000 Manual Valve Lever 1/4 Npt 4 Way | AC9ATF 3FEE7 521811000Lever/Spring4 1/4"1"1 1/2"0.8AluminumClosed-€393.69
PARKER 522811000 Manual Valve Lever 1/4 Npt 4 Way | AC9ATG 3FEE8 522811000Lever/Spring4 1/4"1"1 1/2"0.8AluminumPressure-€419.10
PARKER 529811000 Manual Valve Lever 1/4 Npt 4 Way | AC9ATH 3FEE9 529811000Lever/Spring4 1/4"1"1 1/2"0.8AluminumOpen-€400.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER P2LAX89111 Manual Valve Lever 1/8 Npt 4 Way
€345.44 /unit