Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER NV107P-2 Needle Valve 1/8 In Male Pipe-male Pipe | AF7LGP 21VL60

PARKER NV107P-2 Needle Valve, Brass, Male Pipe, In Line

Item: AF7LGP Model: NV107P-2Cross Ref: 21VL60
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Body MaterialBrass
ConnectionMale Pipe To Male Pipe
Connection TypeMale Pipe
Fitting StyleStraight
Handle MaterialSteel
Length1 11/32"
Max. Height1 1/2"
Max. Operating Pressure150 psi
Max. Operating Temp.+65°C to +121°C
Min. Operating Temp.-42°C to +-17°C
Pipe Size1/8"
ShapeIn Line
Stem MaterialBrass
Stem TypeBrass
StyleMale Pipe
Temp. Rating-45°F to +250°F
Thread Dia.1/8"
Thread Size1/8"
Bonnet StyleScrew In
Connection Size - Side 21/8"
HandleMetal Tee
Handle Length1 1/2"
Handle TypeTee
Maximum Height1 3/8"
Overall Length1.25"
Seal MaterialNeoprene
StandardsISO 14001, ISO 9001, ROHS
Valve Body StyleInline
Valve SeriesNV

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.33
Ship length (cm)3.41
Ship width (cm)3.81
HS code8481801095
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFlow RateBody MaterialStem TypeHandle MaterialMax. HeightTemp. RatingFitting StylePrice
PARKER LNV102F-6 Needle Valve Straight Low Lead Brass 3/8 | AA8PME 19H216 LNV102F-6--Low Lead BrassBrassBrass1.547"-45°F to +250°FStraight€62.81
PARKER 2A-V4LR-B Needle Valve Straight Brass 1/8 Inch | AB3AVE 1RBA4 2A-V4LR-B-0.12 GPMBrassBluntNylon0.984"-65°F to +400°FStraight€247.86
PARKER 2A-V4LN-B Needle Valve Straight Brass 1/8 Inch | AB3AVF 1RBA5 2A-V4LN-B-0.12 GPMBrassRegulatingNylon0.984"-65°F to +400°FStraight€252.48
PARKER 4F-V6LR-SS-GR Needle Valve Straight 316 Stainless Steel 1/4 Inch | AC2JCH 2KLC2 / 4F-V6LR-SS 4F-V6LR-SS-GR-0.73 GPMStainless SteelBluntNylon3.547"-65°F to +450°FStraight€334.74
PARKER 4F-V6LN-SS-GR Needle Valve Straight 316 Stainless Steel 1/4 Inch | AC2JCJ 2KLC3 / 4F-V6LN-SS 4F-V6LN-SS-GR-0.55 GPMStainless SteelNeedleNylon3.547"-65°F to +450°FStraight€268.18
PARKER 4F-V6LK-SS-GR Needle Valve Straight 316 Stainless Steel 1/4 Inch Fnpt | AC2JCK 2KLC4 / 4F-V6LK-SS 4F-V6LK-SS-GR-0.8 GPMStainless SteelPCTFENylon3.547"-65°F to +350°FStraight€368.93
PARKER 4F-V6LR-B-GR Needle Valve Straight Brass 1/4 Inch Fnpt | AC2JCL 2KLC5 / 4F-V6LR-B 4F-V6LR-B-GR-0.73 GPMBrassBluntNylon3.547"-65°F to +450°FStraight€209.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER NV107P-2 Needle Valve, Brass, Male Pipe, In Line
€24.24 /unit